Shop All Microscope Slide Staining Jars
Wheaton
Staining Dish w/Cover, Cap. 20 Slides, PK3
Mfr # 900203
Zoro # G9186296
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Height 91 mm
- Width 71 mm
- For Use With 3 x 1 1/2 in (75 x 38mm) Slides, 3 x 1 in (75 x 25mm) Slides, 3 x 2 in (75 x 51mm) Slides
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wheaton
- MFR # 900203
- Zoro # G9186296
- Country of Origin Czechia
- Category Microscope Slide Staining Jars
Dimensions
Height | 91 mm |
Width | 71 mm |
Size | 91 L x 71 W x 60 Dmm |
Depth | 60 mm |
Details
Material | Glass |
For Use With | 3 x 1 1/2 in (75 x 38mm) Slides, 3 x 1 in (75 x 25mm) Slides, 3 x 2 in (75 x 51mm) Slides |
Item | Staining Dish |
Color | Clear |
Application | Histology |
Capacity | 20 Slides |
Product Type | Staining Dish with Cover |
Description
Staining Dish, Material Glass, Product Type Staining Dish with Cover, Capacity 20 Slides, Width 71 mm, Application Histology, Depth 60 mm, Height 91 mm, Color Clear, For Use With 3 x 1 1/2 in (75 x 38mm) Slides, 3 x 1 in (75 x 25mm) Slides, 3 x 2 in (75 x 51mm) Slides, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Flask, Volumetric, Wide Mouth, Globe Glass, 50mL, Class A, To Contain (TC), ASTM E288, 6/Box (8230050)
- BLUE RIDGE ERGONOMICS Vinyl High Bench Chair, 24-1/4" to 34", No Arms, Black (BR-HPHBCH-RG-T0-A0-BF-RC-BLK)
- LAB SAFETY SUPPLY Beaker with Handle, 5000mL, PK2 (23X904)
- SIMPORT SCIENTIFIC Cryovial Workstation Rack, Color: L, PK 4 (T315-10)
- WHEATON Staining Dish w/Cover, Cap. 50 Slides, PK3 (900403)
- WHEATON Staining Dish w/Cover and Slide Rack, PK6 (900400)
- HEATHROW SCIENTIFIC Slide Staining Tray Set, Black, 18 Place (120879)
- GLOBE SCIENTIFIC Staining Jar, 63x63x114 mm (513200-1)
- JORGENSEN Gram Stain, Decolorizer, 250ml (7230)
- AMSCOPE Microscope Slide Making Kit - Synthetic Balsam, Slides, Forceps & Instructions (SK-1)
- AMSCOPE Microscope Slide Preparation Kit Including Slides, Stains (SP-14)
- Wheaton Slides & Slide Containers