Shop All Microscope Slide Staining Jars
Wheaton
Staining Dish w/Cover and Slide Rack, PK6
Mfr # 900400
Zoro # G9186241
Free Shipping & Returns
$1,011.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Height 185 mm
- Width 88 mm
- For Use With 3 x 1 1/2 in (75 x 38mm) Slides, 3 x 1 in (75 x 25mm) Slides, 3 x 2 in (75 x 51mm) Slides
- Capacity 50 Slides
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wheaton
- MFR # 900400
- Zoro # G9186241
- Country of Origin Czechia
- Category Microscope Slide Staining Jars
Dimensions
Height | 185 mm |
Width | 88 mm |
Depth | 78 mm |
Size | 185 L x 88 W x 78 Dmm |
Details
Material | Glass |
For Use With | 3 x 1 1/2 in (75 x 38mm) Slides, 3 x 1 in (75 x 25mm) Slides, 3 x 2 in (75 x 51mm) Slides |
Item | Staining Dish |
Capacity | 50 Slides |
Application | Histology |
Color | Clear |
Product Type | Staining Dish with Cover and Rack |
Description
Staining Dish, Material Glass, Product Type Staining Dish with Cover and Rack, Capacity 50 Slides, Width 88 mm, Application Histology, Depth 78 mm, Height 185 mm, Color Clear, For Use With 3 x 1 1/2 in (75 x 38mm) Slides, 3 x 1 in (75 x 25mm) Slides, 3 x 2 in (75 x 51mm) Slides, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI L-Arginine, USP Grade, 25g (A50010-25.0)
- HYDRION Sanitizer Test Center (F26-ACCSY-000GRY-WMT)
- THERMCO Hydrometer, ASTM/API, 0.1 (GW052HLS)
- UNITED SCIENTIFIC Fahnestock Clip, PK 10 (FSCP01-PK/10)
- WHEATON Staining Dish w/Cover, Cap. 20 Slides, PK3 (900203)
- WHEATON Staining Dish w/Cover, Cap. 50 Slides, PK3 (900403)
- GLOBE SCIENTIFIC Staining Jar, 63x63x114 mm (513200-1)
- AMSCOPE Microscope Slide Preparation Kit Including Slides, Stains (SP-14)
- HEATHROW SCIENTIFIC Slide Staining Tray Set, Black, 18 Place (120879)
- AMSCOPE Introduction to Microbiology Bacterial Growth and Staining Kit (SK-104)
- AMSCOPE Vital Stain Kit - 7 Stains for Microscope Slides (SK-6)
- Wheaton Microscope Slide Staining Jars