Shop All Microscope Slide Staining Jars
Wheaton
Staining Dish Cover, 121 L x 90 Wmm, PK3
Mfr # 900302
Zoro # G9186217
product price: $117.99
/pk 3, $39.33/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Height 121 mm
- Width 90 mm
- For Use With 3 x 1 1/2 in (75 x 38mm) Slides, 3 x 1 in (75 x 25mm) Slides, 3 x 2 in (75 x 51mm) Slides
- Size 121 L x 90 Wmm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # 900302
- Zoro # G9186217
- Country of Origin Portugal
- Category Microscope Slide Staining Jars
Dimensions
Height | 121 mm |
Width | 90 mm |
Size | 121 L x 90 Wmm |
Depth | 66 mm |
Details
Material | Glass |
For Use With | 3 x 1 1/2 in (75 x 38mm) Slides, 3 x 1 in (75 x 25mm) Slides, 3 x 2 in (75 x 51mm) Slides |
Item | Staining Dish |
Application | Histology |
Color | Clear |
Capacity | 40 Slides |
Product Type | Staining Dish with Cover |
Description
Staining Dish, Material Glass, Product Type Staining Dish with Cover, Capacity 40 Slides, Width 90 mm, Application Histology, Depth 66 mm, Height 121 mm, Color Clear, For Use With 3 x 1 1/2 in (75 x 38mm) Slides, 3 x 1 in (75 x 25mm) Slides, 3 x 2 in (75 x 51mm) Slides, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Funnel, 784mL, PK4 (H14660-0150)
- UNITED SCIENTIFIC Support Stand W/Rod, Cast Iron, 5" X 8 (SSB5X8-CI)
- SP SCIENCEWARE BTL WM MASON JAR 4 LT PP SCIEN, PK2 (F10916-0000)
- LAB SAFETY SUPPLY Graduated Cylinder, 10mL, 0.2mL (9MF02)
- WHEATON Staining Dish w/Cover, Cap. 20 Slides, PK3 (900203)
- WHEATON Staining Dish w/Cover and Slide Rack, PK6 (900400)
- WHEATON Staining Dish w/Cover, Cap. 50 Slides, PK3 (900403)
- AMSCOPE Microscope Slide Preparation Kit Including Slides, Stains (SP-14)
- GLOBE SCIENTIFIC Staining Jar, 63x63x114 mm (513200-1)
- HEATHROW SCIENTIFIC Slide Staining Tray, Disposable, Black (HS15951A)
- AMSCOPE Bacteria Stain Kit of Five Chemicals for Preparing Microscope Slides (SK-5)
- Wheaton Microscope Slide Staining Jars