Shop All Microscope Slide Staining Jars
Wheaton
Staining Dish, Capacity 50 Slides, PK3
Mfr # 900401
Zoro # G9186436
product price: $294.99
/pk 3, $98.33/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Glass
- Height 185 mm
- Width 88 mm
- For Use With 3 x 1 1/2 in (75 x 38mm) Slides, 3 x 1 in (75 x 25mm) Slides, 3 x 2 in (75 x 51mm) Slides
- Size 185 L x 88 W x 78 Dmm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # 900401
- Zoro # G9186436
- Country of Origin Czechia
- Category Microscope Slide Staining Jars
Dimensions
Height | 185 mm |
Width | 88 mm |
Size | 185 L x 88 W x 78 Dmm |
Depth | 78 mm |
Details
Material | Glass |
For Use With | 3 x 1 1/2 in (75 x 38mm) Slides, 3 x 1 in (75 x 25mm) Slides, 3 x 2 in (75 x 51mm) Slides |
Item | Staining Dish |
Capacity | 50 Slides |
Color | Clear |
Application | Histology |
Product Type | Staining Dish |
Description
Staining Dish, Material Glass, Product Type Staining Dish, Capacity 50 Slides, Width 88 mm, Application Histology, Depth 78 mm, Height 185 mm, Color Clear, For Use With 3 x 1 1/2 in (75 x 38mm) Slides, 3 x 1 in (75 x 25mm) Slides, 3 x 2 in (75 x 51mm) Slides, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTA-TEST Test Strip, Dual Range, 3in L. (2934)
- BERKSHIRE Foam Pad, White, Cleanroom, PK10 (FMC6LF12)
- REED INSTRUMENTS PH Meter, 0.00 to 14.00 pH Range (R3525)
- EXTECH Buffer Solution, 4 pH, 1 Pt, PK2 (PH4-P)
- WHEATON Staining Dish w/Cover and Slide Rack, PK6 (900400)
- WHEATON Staining Dish w/Cover, Cap. 50 Slides, PK3 (900403)
- WHEATON Staining Dish w/Cover, Cap. 20 Slides, PK3 (900203)
- GLOBE SCIENTIFIC Staining Jar, 63x63x114 mm (513200-1)
- HEATHROW SCIENTIFIC Slide Staining Tray Set, Black, 18 Place (120879)
- HEATHROW SCIENTIFIC Slide Staining Tray, Disposable, Black (HS15951A)
- AMSCOPE Vital Stain Kit for Living Cells – Microscope Slide Stains, Pipettes & 72 Slides (SK6-72P100S22-PP10)
- Wheaton Microscope Slide Staining Jars