Shop All Microscope Slide Staining Jars
Wheaton
Staining Dish, Capacity 20 Slides, PK6
Mfr # 900170
Zoro # G9186180
product price: $185.99
/pk 6, $31.00/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Height 75 mm
- Width 55 mm
- For Use With 3 x 1 in (75 x 25 mm) Slides
- Capacity 20 Slides
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # 900170
- Zoro # G9186180
- Country of Origin Czechia
- Category Microscope Slide Staining Jars
Dimensions
Height | 75 mm |
Width | 55 mm |
Size | 75 L x 55 W x 35 Dmm |
Depth | 35 mm |
Details
Material | Glass |
For Use With | 3 x 1 in (75 x 25 mm) Slides |
Item | Staining Dish |
Capacity | 20 Slides |
Application | Histology |
Color | Clear |
Product Type | Staining Dish with Cover |
Description
Staining Dish, Material Glass, Product Type Staining Dish with Cover, Capacity 20 Slides, Width 55 mm, Application Histology, Depth 35 mm, Height 75 mm, Color Clear, For Use With 3 x 1 in (75 x 25 mm) Slides, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPORT SCIENTIFIC Cryovial Workstation Rack, Color: L, PK 4 (T315-10)
- BENCHMARK SCIENTIFIC Agarose 100g (A1701)
- SIBATA Volumetric Flask, 100 mL, 181 mm H, PK4 (2306A-100)
- RHIZOSPHERE Rhizon soil moisture sampler, 10 pcs (192101)
- WHEATON Staining Dish w/Cover and Slide Rack, PK6 (900400)
- WHEATON Staining Dish w/Cover, Cap. 20 Slides, PK3 (900203)
- WHEATON Staining Dish w/Cover, Cap. 50 Slides, PK3 (900403)
- AMSCOPE Gram Staining Kit (SK-4G)
- HEATHROW SCIENTIFIC Slide Staining Tray, Disposable, Black (HS15951A)
- HEATHROW SCIENTIFIC Slide Staining Tray Set, Black, 18 Place (120879)
- AMSCOPE Bacteria Stain Kit of Five Chemicals for Preparing Microscope Slides (SK-5)
- Wheaton Microscope Slide Staining Jars