Shop All Microscope Slide Staining Jars
Wheaton
Staining Dish, Capacity 20 Slides, PK3
Mfr # 900201
Zoro # G9186427
product price: $106.99
/pk 3, $35.66/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Glass
- Height 91 mm
- Width 71 mm
- For Use With 3 x 1 1/2 in (75 x 38mm) Slides, 3 x 1 in (75 x 25mm) Slides, 3 x 2 in (75 x 51mm) Slides
- Application Histology
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # 900201
- Zoro # G9186427
- Country of Origin Czechia
- Category Microscope Slide Staining Jars
Dimensions
Height | 91 mm |
Width | 71 mm |
Size | 91 L x 71 W x 60 Dmm |
Depth | 60 mm |
Details
Material | Glass |
For Use With | 3 x 1 1/2 in (75 x 38mm) Slides, 3 x 1 in (75 x 25mm) Slides, 3 x 2 in (75 x 51mm) Slides |
Item | Staining Dish |
Application | Histology |
Color | Clear |
Capacity | 20 Slides |
Product Type | Staining Dish |
Description
Staining Dish, Material Glass, Product Type Staining Dish, Capacity 20 Slides, Width 71 mm, Application Histology, Depth 60 mm, Height 91 mm, Color Clear, For Use With 3 x 1 1/2 in (75 x 38mm) Slides, 3 x 1 in (75 x 25mm) Slides, 3 x 2 in (75 x 51mm) Slides, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 0.5X Barlow Lens For SF Series Stereo Microscopes (54mm) (SF05)
- AMSCOPE 40X to 2500X Monocular LED Compound Microscope, 5MP Digital Eyepiece (M620C-E5)
- C&A SCIENTIFIC Centrifuge 15ml x 12 Rotor (XC-2415)
- LAB SAFETY SUPPLY Bottles, Wide Mouth, 2000 ML, PK6 (9LA64)
- WHEATON Staining Dish w/Cover, Cap. 50 Slides, PK3 (900403)
- WHEATON Staining Dish w/Cover and Slide Rack, PK6 (900400)
- WHEATON Staining Dish w/Cover, Cap. 20 Slides, PK3 (900203)
- HEATHROW SCIENTIFIC Slide Staining Tray, Disposable, Black (HS15951A)
- AMSCOPE Simple Stain Kit of Three Chemicals for Preparing Microscope Slides (SK-3E)
- AMSCOPE Vital Stain Kit for Living Cells – Microscope Slide Stains, Pipettes & 72 Slides (SK6-72P100S22-PP10)
- AMSCOPE Bacteria Stain Kit of Five Chemicals for Preparing Microscope Slides (SK-5)
- Wheaton Slides & Slide Containers