Shop All Bottles & Jars
Wheaton
Square Bottle, 8 oz, PK24
Mfr # W216881
Zoro # G6005176
Free Shipping & Returns
$82.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 oz.
- Height 139mm
- Width 56mm
- Autoclavable No
- Depth 56mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wheaton
- MFR # W216881
- Zoro # G6005176
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 139mm |
Width | 56mm |
Depth | 56mm |
Labware Width - Metric | 56 mm |
Diameter | 56 mm |
Labware Height - Metric | 139 mm |
Labware Screw Closure Size | 43-400 mm |
Labware Depth - Metric | 56 mm |
Screw Closure Size | 43-400 mm |
Overall Depth - Metric | 56 mm |
Body Diameter - Metric | 56 mm |
Minimum Screw Closure Size | 43 mm |
Overall Width - Metric | 56 mm |
Overall Height - Metric | 137 mm |
Mouth Size | Wide |
Description
8 oz Btl, Fr Sq, Type III Clr, PTFE Lnr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT RING SUPPORT 3 IN (SRCI03)
- SYNTHWARE BASE, 47mm FRITTED SUPPORT, 40/35 (F100003)
- WILKERSON Carbon Filter, Standard Size, 3.0 oz.Bowl (A28-06-BL00B)
- GREAT STUFF G&C 20OZ (157911)
- WHEATON Glass Bottle, 130 oz, PK4 (W216928)
- WHEATON AC Round Bottle, 2 oz, PK288 (W217006)
- WHEATON Plastic Bottle, 250mL, PK72 (209548)
- WHEATON Cap, Screw Closure Size 58-400, PK72 (239290)
- WHEATON Cap, Screw Closure Size 22-400, PK200 (242218)
- WHEATON Glass Bottle, 4 oz, PK24 (W216934)
- DYNALON HDPE CYLNDRCL JAR W/CAP 500ML, PK10 (226415-0500)
- Wheaton Bottles & Jars