Shop All Bottles & Jars
Wheaton
Square Bottle, .5 oz, PK48
Mfr # W216889
Zoro # G5978411
product price: $73.45
/pk 48, $1.53/ea
$73.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 0.5 oz.
- Height 64mm
- Width 26mm
- Autoclavable No
- Depth 26mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # W216889
- Zoro # G5978411
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 64mm |
Width | 26mm |
Depth | 26mm |
Labware Width - Metric | 26 mm |
Labware Screw Closure Size | 20-400 mm |
Labware Depth - Metric | 26 mm |
Diameter | 26 mm |
Labware Height - Metric | 64 mm |
Screw Closure Size | 20-400 mm |
Overall Depth - Metric | 27 mm |
Mouth Size | Wide |
Overall Width - Metric | 27 mm |
Overall Height - Metric | 66 mm |
Minimum Screw Closure Size | 20 mm |
Body Diameter - Metric | 26 mm |
Description
.5 oz Btl,Fr Sq,Type III Clr,PE Cone Lnr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB PTFE Coated Double Ended Lab Spatula, Square & Flat Spoon End 9" (A2Z-ZR110)
- CHEMGLASS Round Bottom Flask, 125mL (CG-1506-08)
- LAMOTTE Test Strip, Free Chlorine, PK50 (3031)
- VELAB Portable Precision Balance w/ internal rechargeable batteries 5100g/0.1g (VE-5000)
- WHEATON Glass Bottle, 2 oz, PK24 (W216952)
- WHEATON Replacement Tubing, 3mm ID x 25 ft. (374305)
- WHEATON Cap, Screw Closure Size 13-425, PK1000 (W240821)
- WHEATON Plastic Bottle, 8mL, PK72 (209163)
- WHEATON Bottle, Wide-Mouth, Clr, 250 mL, PK24 (W216930)
- WHEATON Glass Bottle, 4 oz, PK24 (W216929)
- ZORO SELECT Precleaned Wide-Mouth Jar, 500ml, PK12 (3UCY9)
- Wheaton Bottles & Jars