Shop All Bottles & Jars
Wheaton
Square Bottle, 4 oz, PK24
Mfr # W216892
Zoro # G8529421
product price: $50.55
/pk 24, $2.11/ea
$50.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 4 oz.
- Height 113mm
- Width 45mm
- Autoclavable No
- Depth 45mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # W216892
- Zoro # G8529421
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 113mm |
Width | 45mm |
Depth | 45mm |
Diameter | 45 mm |
Labware Height - Metric | 113 mm |
Labware Depth - Metric | 45 mm |
Labware Width - Metric | 45 mm |
Labware Screw Closure Size | 33-400 mm |
Screw Closure Size | 33-400 mm |
Minimum Screw Closure Size | 33 mm |
Overall Depth - Metric | 45 mm |
Mouth Size | Wide |
Overall Width - Metric | 45 mm |
Overall Height - Metric | 111 mm |
Body Diameter - Metric | 45 mm |
Description
4 oz Btl, Fr Sq,Type III Clr,PE Cone Lnr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART Bel-Art GHS Labeled Safety-Vented Methanol Wash Bottle: 500ml, 4/PK (F12416-0011)
- QORPAK Bottle Safety Wide Mouth 8Oz Clear, PK24 (GLA-00946)
- WHIRL-PAK Whirl-Pak® Black Bags - 18 oz. (532 ml) - Box of 500 (B01418)
- SPECTRUM Ethylenediamine, C2H8N2.H2O, 500ml (E0077-500ML)
- WHEATON Media Bottle, 1000mL, 231mm H, PK24 (219720)
- WHEATON Bottle, Wide Mouth, PK72 (209547)
- WHEATON Replacement Tubing, 3mm ID x 25 ft. (374305)
- WHEATON Media Bottle, 500mL, PK12 (WPBGC0500SB)
- WHEATON Cap, Screw Closure Size 58-400, PK72 (239242)
- WHEATON Glass Jar, 32 oz, PK12 (W216907)
- QORPAK Bottle Cleaned, 8 oz, 58-400, PK24 (GLC-01535)
- Wheaton Bottles & Jars