Shop All Stir Bars & Rods
Wheaton
Spine Vane, PK6
Mfr # 903063
Zoro # G9186250
product price: $84.15
/pk 6, $14.03/ea
Free Shipping & Returns
$84.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material PTFE
- Features Chemical Resistant, Molded-In Magnetic Bar
- Shape Triangular
- For Use With 10 mL Vial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # 903063
- Zoro # G9186250
- Country of Origin United States
- Category Stir Bars & Rods
Details
Item | Spine Vane |
Color | White |
Material | PTFE |
Features | Chemical Resistant, Molded-In Magnetic Bar |
Shape | Triangular |
For Use With | 10 mL Vial |
Product Type | Spine Vane |
Description
Spine Vane, Shape Triangular, Material PTFE, Product Type Spine Vane, Color White, Features Chemical Resistant, Molded-In Magnetic Bar, For Use With 10 mL Vial, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Professional CFM/CMM Vane Thermoanemomet (20250-15)
- PLEWS-EDELMANN 7" Diameter 1 Quart Galvanized Utility Steel Funnel (75-001)
- GLOBE SCIENTIFIC Beaker, Globe Glass, 20mL, Low Form Griffin Style, Dual Graduations, ASTM E960, 12/Box, 12PK (8010020)
- YSI Cap Membrane Kit, For Use With YSI 5203 (5909)
- DYNALON Stir Bar, Octagonal, PK12 (4YMU4)
- BEL-ART PTFE Polygon Magnetic Stirring Bar 10x6 (F37120-0010)
- DYNALON Stir Bar, 3 x1/2 In. (303275-0021)
- SP BEL-ART Octagon Stir Bars, 1-5/8 x 5/16" (41. (F37110-0158)
- BURRELL SCIENTIFIC Magnetic Stirrer, Plate 4" dia., 1L Cap. (077-880-00-00)
- DYNALON Stirring Bar, White, 5/16" x 1-1/2" Size (303275-0007G)
- DYNALON Stirring Bar, Octagonal, 5/16" x 1", PTFE (303275-0005G)
- Wheaton Lab Utensils