Shop All Stir Bars & Rods
Wheaton
Spine Vane, PK6
Mfr # 903061
Zoro # G9186269
product price: $84.15
/pk 6, $14.03/ea
Free Shipping & Returns
$84.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Shape Triangular
- Features Chemical Resistant, Molded-In Magnetic Bar
- For Use With 1 mL Vial
- Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # 903061
- Zoro # G9186269
- Country of Origin United States
- Category Stir Bars & Rods
Details
Item | Spine Vane |
Color | White |
Shape | Triangular |
Features | Chemical Resistant, Molded-In Magnetic Bar |
For Use With | 1 mL Vial |
Material | PTFE |
Product Type | Spine Vane |
Description
Spine Vane, Shape Triangular, Material PTFE, Product Type Spine Vane, Color White, Features Chemical Resistant, Molded-In Magnetic Bar, For Use With 1 mL Vial, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METALCRAFT 10 in High Heat Rubber Spatula (PHBS10)
- ECONOMY Probe with Eye, 6in, Each (PROBE-EYE)
- LAB SAFETY SUPPLY Bottle, 1000 mL, 32 Oz, Wide Mouth, PK6 (6FAN9)
- BEL-ART Bel-Art GHS Label Safety-Vented Distilled Water Wash Bottle:500ml, 4/PK (F12416-0004)
- UNITED SCIENTIFIC Glass Stirring Rod, 15"Long, 6Mm D, PK 12 (GSR015)
- KIMBLE KIMAX Stirring Rod, Borosilicate Glass, PK600 (40500-200)
- INDUSTRIAL MAGNETICS Ceramic Magnetic Separation ROD1"dia (GT1800C)
- DYNALON Stir Bar, Disposable, 1 3/8x1/4, PK10 (303684)
- SP SCIENCEWARE SPINPAK, STIRRING BAR, TEF, 1.1/2X5/16, PK6 (F37157-0015)
- HEATHROW SCIENTIFIC Magnetic Stirrer, 12V, Gray/Purple, 1 Liter (120155)
- DYNALON Stir Rod, 10 In, PK6 (303294-0001)
- Wheaton Lab Utensils