Shop All Microscope Slide Staining Jars
Wheaton
Slide Staining Dish, Glass, 95x76x64mm, Pk6
Mfr # 900200
Zoro # G4664046
Free Shipping & Returns
$536.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Glass
- Height 91 mm
- Width 71 mm
- For Use With 3 x 1 1/2 in (75 x 38 mm) Slides, 3 x 1 in (75 x 25 mm) Slides, 3 x 2 in (75 x 51 mm) Slides
- Size 95 L x 76 W x 64 Dmm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wheaton
- MFR # 900200
- Zoro # G4664046
- Country of Origin Czechia
- Category Microscope Slide Staining Jars
Dimensions
Height | 91 mm |
Width | 71 mm |
Size | 95 L x 76 W x 64 Dmm |
Depth | 60 mm |
Details
Material | Glass |
For Use With | 3 x 1 1/2 in (75 x 38 mm) Slides, 3 x 1 in (75 x 25 mm) Slides, 3 x 2 in (75 x 51 mm) Slides |
Item | Staining Dish Set |
Capacity | 20 Slides |
Product Type | Staining Dish with Cover and Rack |
Description
Staining Dish Set, Material Glass, Product Type Staining Dish with Cover and Rack, Capacity 20 Slides, Width 71 mm, Depth 60 mm, Height 91 mm, For Use With 3 x 1 1/2 in (75 x 38 mm) Slides, 3 x 1 in (75 x 25 mm) Slides, 3 x 2 in (75 x 51 mm) Slides, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Metal Funnel With 12 In Flex Spout Funnel-Metal, W219 (W219)
- SYNTHWARE NMR TUBE WASHER, 24/40 (T100024)
- BLUE RIDGE ERGONOMICS Fab Hi Bench Chair, Med, Bk, BF, Cast, Navy, Weight Capacity: 300 lb. (BR-FHBCH-MB-RG-T0-A0-BF-RC-F45)
- LAMOTTE Test Strip, Chlorine Dioxide, PK50 (2999LR)
- WHEATON Staining Dish w/Cover, Cap. 20 Slides, PK3 (900203)
- WHEATON Staining Dish w/Cover, Cap. 50 Slides, PK3 (900403)
- WHEATON Staining Dish w/Cover and Slide Rack, PK6 (900400)
- AMSCOPE Introduction to Microbiology Bacterial Growth and Staining Kit (SK-104)
- AMSCOPE Microscope Slide Preparation Kit Including Slides, Stains (SP-14)
- AMSCOPE Gram Staining Kit (SK-4G)
- AMSCOPE Vital Stain Kit for Living Cells – Microscope Slide Stains, Pipettes & 72 Slides (SK6-72P100S22-PP10)
- Wheaton Microscope Slide Staining Jars