Shop All Laboratory Slide Storage
Wheaton
Slide Rack, Capacity 20 Slides, PK3
Mfr # 900204
Zoro # G9186226
product price: $102.99
/pk 3, $34.33/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Soda Lime Glass
- Width 71 mm
- For Use With 75 x 25mm, 75 x 38mm, 75 x 51mm Slides
- Size 91 x 71 x 60 mm
- Depth 60 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # 900204
- Zoro # G9186226
- Country of Origin Czechia
- Category Laboratory Slide Storage
Dimensions
Width | 71 mm |
Size | 91 x 71 x 60 mm |
Depth | 60 mm |
Overall Length | 91 mm |
Overall Width | 2.8 in |
For Slide Width | 25.4 mm, 38.1 mm, 50.8 mm |
For Slide Length | 76.2 mm |
Details
Material | Soda Lime Glass |
For Use With | 75 x 25mm, 75 x 38mm, 75 x 51mm Slides |
Item | Slide Rack |
Color | Clear |
Application | Histology |
Capacity | 20 Slides |
Product Type | Microscope Slide Staining Rack |
Number of Slides/Slide Boxes Held | 20 |
Number of Compartments | 1 |
Holds | (10) Single Slides, (20) Slides Back-to-Back |
Description
Slide Rack, Product Type Microscope Slide Staining Rack, Material Soda Lime Glass, Overall Length 91 mm, Overall Width 2.8 in, Size 91 x 71 x 60 mm, Holds (10) Single Slides, (20) Slides Back-to-Back, Number of Slides/Slide Boxes Held 20, Number of Compartments 1, For Slide Length 76.2 mm, Includes Not Applicable, For Slide Width 25.4 mm, 38.1 mm, 50.8 mm, Color Clear, Standards Not Applicable, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Tripod Stand, Cast Iron, 3 1/2" Ring, 9 (TRS3X9)
- ILC Replacement for Agilent / HP G1314-60100 (G1314-60100 AGILENT / HP)
- HEATHROW SCIENTIFIC Slide Box, Holds Microscope Slides (HS15988H)
- BEL-ART Bel-Art Polypropylene Trigger Sprayers with 53mm Adapter 116200050, 2/PK (116200050)
- WHEATON Slide Rack and Handle, Cap. 50 Slides, PK3 (900404)
- GLOBE SCIENTIFIC Slide Box, 25 Place, Gray (513075A)
- GLOBE SCIENTIFIC Slide Box, 100 Place, Dark Gray (513079G)
- GLOBE SCIENTIFIC Slide Box, 50 Place, Orange (513077N)
- HEATHROW SCIENTIFIC 40 SLIDE HOLDER POLYETHYLENE (HS15981A)
- HEATHROW SCIENTIFIC Microscope Slide Box, 25 Slots, Blue (HS15989M)
- HEATHROW SCIENTIFIC Microscope Slide Box, 50 Slots, Red (HS15996B)
- Wheaton Laboratory Slide Storage