Shop All Laboratory Slide Storage
Wheaton
Slide Rack and Handle, Cap. 50 Slides, PK3
Mfr # 900404
Zoro # G9186409
product price: $183.99
/pk 3, $61.33/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Width 88 mm
- For Use With 75 x 25mm, 75 x 38mm, 75 x 51mm Slides
- Color Silver
- Depth 78 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # 900404
- Zoro # G9186409
- Country of Origin United States
- Category Laboratory Slide Storage
Dimensions
Width | 88 mm |
Depth | 78 mm |
Size | 185 x 88 x 78 mm |
Overall Width | 88 mm |
Overall Length | 185 mm |
For Slide Width | 25.4 mm, 38.1 mm, 50.8 mm |
For Slide Length | 76.2 mm |
Details
Material | Stainless Steel |
For Use With | 75 x 25mm, 75 x 38mm, 75 x 51mm Slides |
Item | Slide Rack |
Color | Silver |
Application | Histology |
Capacity | 50 Slides |
Product Type | Microscope Slide Staining Rack |
Number of Compartments | 1 |
Number of Slides/Slide Boxes Held | 50 |
Holds | (50) Slides |
Description
Slide Rack, Product Type Microscope Slide Staining Rack, Material Stainless Steel, Overall Length 185 mm, Overall Width 88 mm, Size 185 x 88 x 78 mm, Holds (50) Slides, Number of Slides/Slide Boxes Held 50, Number of Compartments 1, For Slide Length 76.2 mm, Includes Not Applicable, For Slide Width 25.4 mm, 38.1 mm, 50.8 mm, Color Silver, Standards Not Applicable, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Transfer PiPETtes, Disposable, PE, PK100 (F1016-9-PK/100)
- DURAC Specific Gravity Precision Hydrometer (B61801-0800)
- HEATHROW SCIENTIFIC Divider, 81 Cell, 9x9, PK12 (HS2860H)
- MTC BIO MTC Bio Square Shape Weigh Boat, 45 x 45 mm, 20 ml, Polystyrene, White, 500 Pack (B6001W)
- GLOBE SCIENTIFIC Slide Box, 100 Place, Gray (513079A)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Gray (HS15994F)
- HEATHROW SCIENTIFIC Microscope Slide Box, 25 Slots, Red (HS15989C)
- HEATHROW SCIENTIFIC Slide Box, Holds Microscope Slides (HS15988H)
- GLOBE SCIENTIFIC Slide Box, 25 Place, Dark Gray (513075G)
- GLOBE SCIENTIFIC Microscope Slide Box, Blue (513072B)
- HEATHROW SCIENTIFIC Microscope Slide Box, 25 Slots, White (HS15989E)
- Wheaton Slides & Slide Containers