Shop All Laboratory Slide Storage
Wheaton
Slide Rack and Handle, Cap. 40 Slides, PK3
Mfr # 900304
Zoro # G9186390
product price: $223.99
/pk 3, $74.66/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Soda Lime Glass
- Width 90 mm
- For Use With 75 x 25mm, 75 x 38mm, 75 x 51mm Slides
- Capacity 40 Slides
- Size 121 x 90 x 66 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # 900304
- Zoro # G9186390
- Country of Origin Czechia
- Category Laboratory Slide Storage
Dimensions
Width | 90 mm |
Size | 121 x 90 x 66 mm |
Depth | 66 mm |
Overall Length | 121 mm |
Overall Width | 90 mm |
For Slide Length | 76.2 mm |
For Slide Width | 25.4 mm, 38.1 mm, 50.8 mm |
Details
Material | Soda Lime Glass |
For Use With | 75 x 25mm, 75 x 38mm, 75 x 51mm Slides |
Item | Slide Rack |
Capacity | 40 Slides |
Color | Clear |
Application | Histology |
Product Type | Microscope Slide Unit Staining Dish |
Holds | (16) to (40) Slides |
Number of Slides/Slide Boxes Held | 40 |
Number of Compartments | 1 |
Description
Slide Rack, Product Type Microscope Slide Unit Staining Dish, Material Soda Lime Glass, Overall Length 121 mm, Overall Width 90 mm, Size 121 x 90 x 66 mm, Holds (16) to (40) Slides, Number of Slides/Slide Boxes Held 40, Number of Compartments 1, For Slide Length 76.2 mm, Includes Not Applicable, For Slide Width 25.4 mm, 38.1 mm, 50.8 mm, Color Clear, Standards Not Applicable, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Buffer Solution, 7 pH, 1 Pt, PK2 (PH7-P)
- WHEATON Media Bottle, 500mL, 188mm H, PK24 (219819)
- ADVANTECH Sieve, #8, S/S, 12 In, Full Ht (8SS12F)
- DYNALON Container, Speciman, 163 oz., HDPE, PK25 (453635)
- WHEATON Slide Rack and Handle, Cap. 50 Slides, PK3 (900404)
- GLOBE SCIENTIFIC Slide Box, 25 Place, Dark Gray (513075G)
- GLOBE SCIENTIFIC Slide Storage Cabinet, Green (513500G)
- GLOBE SCIENTIFIC Slide Holder, 343 x 210 mm, White (513026)
- GLOBE SCIENTIFIC Slide Box, 100 Place, Blue (513079B)
- HEATHROW SCIENTIFIC Microscope Slide Box, 25 Slots, Blue (HS15989A)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Green (HS15994B)
- Wheaton Laboratory Slide Storage