Shop All Laboratory Slide Storage
Wheaton
Slide Rack, 30 Slides, Pk3
Mfr # 900234
Zoro # G4682352
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Soda Lime Glass
- Size 121 x 90 x 66 mm
- Capacity 30 Slides
- Overall Width 90 mm
- Overall Length 121 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wheaton
- MFR # 900234
- Zoro # G4682352
- Country of Origin United States
- Category Laboratory Slide Storage
Dimensions
Size | 121 x 90 x 66 mm |
Overall Width | 90 mm |
Overall Length | 121 mm |
For Slide Length | 76.2 mm |
For Slide Width | 25.4 mm, 38.1 mm, 50.8 mm |
Details
Material | Soda Lime Glass |
Item | Slide Staining Dish |
Capacity | 30 Slides |
Color | Silver |
Product Type | Microscope Slide Unit Staining Dish |
Number of Slides/Slide Boxes Held | 90 |
Holds | (16) to (30) Slides |
Number of Compartments | 1 |
Description
Slide Staining Dish, Product Type Microscope Slide Unit Staining Dish, Material Soda Lime Glass, Overall Length 121 mm, Overall Width 90 mm, Size 121 x 90 x 66 mm, Holds (16) to (30) Slides, Number of Slides/Slide Boxes Held 90, Number of Compartments 1, For Slide Length 76.2 mm, Includes Not Applicable, For Slide Width 25.4 mm, 38.1 mm, 50.8 mm, Color Silver, Standards Not Applicable, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON CONTNR SPCMN 68 OZ HDPE TRNSLC.PK50 (453625)
- UNITED SCIENTIFIC Dissecting Tray, 11.5" X 7.5" X 2 (DPS001)
- SYNTHWARE FLASK, DEWAR, WIDE MOUTH, METAL HOUSING, 1000mL, 375X100mm (F111000)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J901)
- WHEATON Slide Rack and Handle, Cap. 50 Slides, PK3 (900404)
- GLOBE SCIENTIFIC Slide Box, 12 Place, Gray (513072A)
- GLOBE SCIENTIFIC Slide Box, 12 Place, White (513072W)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Black (HS15994G)
- GLOBE SCIENTIFIC Slide Storage Cabinet, Green (513500G)
- HEATHROW SCIENTIFIC Microscope Slide Box, 50 Slots, Blue (HS15996A)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Gray (HS15994F)
- Wheaton Laboratory Slide Storage