Shop All Laboratory Slide Storage
Wheaton
Slide Rack, 16-32 Slides, Pk3
Mfr # 900254
Zoro # G4687584
product price: $160.99
/pk 3, $53.66/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Soda Lime Glass
- Size 121 x 90 x 66 mm
- Capacity 16-32 Slides
- Color Clear
- Overall Width 90 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # 900254
- Zoro # G4687584
- Country of Origin Portugal
- Category Laboratory Slide Storage
Dimensions
Size | 121 x 90 x 66 mm |
Overall Width | 90 mm |
Overall Length | 121 mm |
For Slide Length | 76.2 mm |
For Slide Width | 25.4 mm, 38.1 mm, 50.8 mm |
Details
Material | Soda Lime Glass |
Item | Slide Staining Dish |
Capacity | 16-32 Slides |
Color | Clear |
Product Type | Microscope Slide Unit Staining Dish |
Holds | (16) to (32) Slides |
Number of Slides/Slide Boxes Held | 96 |
Number of Compartments | 1 |
Description
Slide Staining Dish, Product Type Microscope Slide Unit Staining Dish, Material Soda Lime Glass, Overall Length 121 mm, Overall Width 90 mm, Size 121 x 90 x 66 mm, Holds (16) to (32) Slides, Number of Slides/Slide Boxes Held 96, Number of Compartments 1, For Slide Length 76.2 mm, Includes Not Applicable, For Slide Width 25.4 mm, 38.1 mm, 50.8 mm, Color Clear, Standards Not Applicable, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO Vial Level F/Rv 2Pk (25523)
- CELLTREAT Low Retention Filter Pipette Tips, Racked, Sterile, 300µL (229020)
- ARGOS TECHNOLOGIES Divider Box, Cardboard, 81 Place Cell, PK12 (R3018)
- LAB SAFETY SUPPLY Pipette, 9mL, PK500 (21F240)
- WHEATON Slide Rack and Handle, Cap. 50 Slides, PK3 (900404)
- GLOBE SCIENTIFIC Slide Box, 12 Place, Gray (513072A)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Green (HS15994B)
- HEATHROW SCIENTIFIC Microscope Slide Box, 50 Slots, Blue (HS15996A)
- HEATHROW SCIENTIFIC MICROSCOPE SLIDE BOX 100 SLOTTED WH HE (HEA15994R)
- HEATHROW SCIENTIFIC Slide Box, Holds Microscope Slides (HS15988H)
- HEATHROW SCIENTIFIC Microscope Slide Box, 50 Slots, Red (HS15996B)
- Wheaton Slides & Slide Containers