Shop All Microbiology Media
Wheaton
Slide Grip, Capacity 5 Slides, PK2
Mfr # 900575
Zoro # G9186460
product price: $44.69
/pk 2, $22.35/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- For Use With Slides
- Diameter 43 mm
- Application Histology
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # 900575
- Zoro # G9186460
- Country of Origin United States
- Category Microbiology Media
Dimensions
Diameter | 43 mm |
Details
Material | Polypropylene |
For Use With | Slides |
Item | Slide Grip |
Application | Histology |
Color | Orange |
Capacity | 5 Slides |
Product Type | Microscope Slide Grip |
Holds | (5) Slides |
Number of Compartments | 1 |
Number of Slides/Slide Boxes Held | 5 |
Description
Slide Grip, Product Type Microscope Slide Grip, Material Polypropylene, Overall Length Not Applicable, Overall Width Not Applicable, Size Not Applicable, Holds (5) Slides, Number of Slides/Slide Boxes Held 5, Number of Compartments 1, Includes Not Applicable, Color Orange, Standards Not Applicable, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Hydrometer, IRS Alcohol, 0.2 (GW2602)
- EAGLE THERMOPLASTICS Weighing Dish, 1/2 In. D, PK100 (D43-100)
- OHAUS Inoculating Turntable, 4-1/2" dia. (CLN-INOTTS)
- QORPAK Lab Can, Oblong, 1 Quart, Tinplate, PK24 (MET-03043)
- WHEATON Coplin Jar w/Cap, Capacity 10 Slides, PK6 (900520)
- SCIENTIFIC LABWARES Lab Spatula With Insulated Grip, 8" (SWZR-154)
- ZYMO RESEARCH Direct-zol RNA Microprep, 200 Preps (ZR2062)
- RPI Agar, Triple Sugar Iron, TSI, 500 G (T32150-500.0)
- ZYMO RESEARCH Quick-RNA Miniprep Plus Kit, 10 Preps (ZR1057T)
- ZYMO RESEARCH Femto Bacterial DNA Quantification Kit (ZE2006)
- CELLTREAT Inoculating Loop, 10 micronl, Blue, PK2000 (229610)
- Wheaton Microbiology Media