Shop All Spray Bottles
Wheaton
Serum Bottle, 10000mL
Mfr # 844086
Zoro # G2950949
Free Shipping & Returns
$81.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - Metric 10 L
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Mouth Narrow
- Capacity 10L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wheaton
- MFR # 844086
- Zoro # G2950949
- Country of Origin Switzerland
- Category Spray Bottles
Dimensions
Mouth Size | Narrow |
Description
Serum Bottle, Body Color Amber, Body Material Borosilicate Glass, Bottle Type Reservoir, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Clarity Transparent, Closure Color Gray, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type I, Special Features Ideal for Long and Short Term Sample Storage, Lyophilization and Vaccine/Injectable Drug Containers, Shape Round, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITMOR IRONING BOARD STEL 12""H (6152-5290)
- RUBBERMAID COMMERCIAL 5in String Wet Mop, 16oz Dry Wt, Side Gate Connect, Loop-End, Green, Cotton/Synthetic, FGD25206GR00 (FGD25206GR00)
- 3M Deodorizer, 2L Bottle (12L)
- PURELL ADX-7 700mL Hand Sanitizer Dispenser, Push-Style (8728-06)
- ZORO SELECT 7-1/4"White, Plastic Trigger Sprayer, 6 Pack, Size: 7-1/4" (110563)
- BEST SANITIZERS 1 gal. Clear, Plastic Secondary Gallon (SO20000)
- TOUGH GUY 1L White/Yellow, Plastic Dual Spray Bottle (35WT56)
- TRICORBRAUN 24-410 P/P Lotion Pump Black Lock Up Smooth Gasket 1.2 Cc, 5.125 Inch Dip Tube Saddle Head (141524)
- VICTORY Professional Cordless Electrostatic Backpack Disinfectant Sprayer Kit (VP300ESK)
- TOUGH GUY 24 oz. White, Plastic Round Bottle (130420)
- HUMYDRY Refill Mstrabsrbr 35.3Oz (USA60001C12)
- Wheaton Spray Bottles