Shop All Caps
Wheaton
Seal, Aluminum, Natural, PK1000
Mfr # 224193-01
Zoro # G9186838
product price: $93.15
/pk 1000, $0.09/ea
Free Shipping & Returns
$93.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Liner None
- Material of Construction Aluminum
- Color Natural
- Special Features Flip Cap Seals Provide Tamper Evidence, Open Top Seals Expose Stopper for Sample Retrieval with a Syringe, Tear-Off Seal Removes Completely Allowing Content to Pour From Bottle Solid Top Seals are Excellent for Long-Term Storage of Sample
- Neck Size 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Neck Size | 20 mm |
Details
Item | Stopper |
Liner | None |
Material of Construction | Aluminum |
Color | Natural |
Special Features | Flip Cap Seals Provide Tamper Evidence, Open Top Seals Expose Stopper for Sample Retrieval with a Syringe, Tear-Off Seal Removes Completely Allowing Content to Pour From Bottle Solid Top Seals are Excellent for Long-Term Storage of Sample |
Liner Material | None |
Product Type | Lined Aluminum Seal |
For Labware Type | Bottles |
Material | Aluminum |
Description
Stopper, Neck Size 20 mm, Material Aluminum, Product Type Lined Aluminum Seal, Color Natural, Special Features Flip Cap Seals Provide Tamper Evidence, Open Top Seals Expose Stopper for Sample Retrieval with a Syringe, Tear-Off Seal Removes Completely Allowing Content to Pour From Bottle Solid Top Seals are Excellent for Long-Term Storage of Sample, For Labware Type Bottles, Liner Material None, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE STIRRING BAR, PTFE, FLEA MICRO, 12.7X3MM (F37119-0127)
- LABEXACT Nylon Syringe Filters 0.45, PK100 (12K961)
- POLYSCIENCE Antifreeze, 1 gal., Plastic (060340-KIT-GRAINGER)
- MENDA Bottle, One-Touch Pump, 4 oz, Blue (35282)
- WHEATON Dropper Tip Cap, PK100 (242521-01)
- WHEATON GL18 Solid Top Red PBT Screw Caps, PK 10 (292401108)
- WHEATON Seal, Aluminum, Natural, PK1000 (224178-01)
- WHEATON Crimper, Vial Sz 20 mm (W225820)
- WHEATON Seal, Aluminum, Natural, PK1000 (224192-01)
- WHEATON Dropper Tip Cap, PK100 (242520)
- DWK LIFE SCIENCES Silicone Lids, Medium Stretch, 66-79 mm, Green, 5/pk, 5PK (212301G)
- Wheaton Caps