Shop All Vials
Wheaton
Sample Vial, 40mL, PK72
Mfr # 225290
Zoro # G6030814
product price: $130.99
/pk 72, $1.82/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - English 1.35 oz
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Includes Closure Yes
- Labware Closure Liner Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Dia. | 28mm |
Neck Size | 24-400 mm |
Labware Height - Metric | 98 mm |
Height | 98mm |
Screw Closure Size | 24-400 mm |
Body Diameter - Metric | 28 mm |
Overall Height - Metric | 98 mm |
Description
Sample Vial, Capacity - Metric 40 mL, Capacity - English 1.35 fl oz, Body Diameter - Metric 28 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Phenolic, Closure Liner Material 14B Rubber, Screw Closure Size 24-400 mm, Neck Size 24-400 mm, Body Color Clear, Glassware Class A, Overall Height - Metric 98 mm, Number of Vials Included 72, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Spinbar, White, Octagonal, 4" x 5/16" (30400150)
- KIMBLE CHASE Griffin Beaker, 150mL, Glass, Clear, PK12 (14000B-150)
- AQUAPHOENIX SCIENTIFIC PH 10.00, Calibration Solution, 1 L (BU5010-Q)
- HEATHROW SCIENTIFIC SmartPicks, Inoculating Pick Larg, PK500 (HS120014)
- WHEATON Sample Vial, 4mL, PK144 (224982)
- WHEATON Sample Vial, 20mL, PK500 (986700)
- WHEATON Sample Vial, 20mL, PK500 (986532)
- WHEATON Vial, Amber, 30mL, Neck Size 28.5mm, PK300 (226773)
- WHEATON Hand Crimper, Stainless Steel, 20mm L (W225303)
- WHEATON Cryogenic Vial Rack, Polypropylene, PK5 (W985810)
- CELLTREAT CF Cryogenic Vial, External Thread, Self-Standing, Sterile, 1mL (229923)
- Wheaton Vials