Shop All Vials
Wheaton
Sample Vial, 30mL, PK200
Mfr # W224834
Zoro # G5974945
product price: $253.99
/pk 200, $1.27/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Includes Closure No
- Dia. 25mm
- Special Features Aqueous Samples, Improved Chemical Compatibility, Organic Samples, Partitioned Trays
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Dia. | 25mm |
Neck Size | 22-400 mm |
Labware Height - English | 3.74 in |
Height | 95mm |
Labware Height - Metric | 95 mm |
Screw Closure Size | 22-400 mm |
Overall Height - Metric | 95 mm |
Body Diameter - Metric | 25 mm |
Description
Sample Vial, Capacity - Metric 30 mL, Capacity - English 1.01 fl oz, Body Diameter - Metric 25 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure No, Closure Material No Closure, Screw Closure Size 22-400 mm, Neck Size 22-400 mm, Body Color Clear, Glassware Class A, Overall Height - Metric 95 mm, Number of Vials Included 200, Basic Material Glass, Special Features Aqueous Samples, Improved Chemical Compatibility, Organic Samples, Partitioned Trays
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 100 Ml Pet Cylinder Clear, Round, Special , Nozzle, Opaque Black Crc/Te Cap (137682)
- LAMOTTE Test Stips, Chlorine, 0 to 200 PPM, PK200 (4250-BJ)
- ADVANTECH MANUFACTURING Sieve, #100, S/S, 8 In, Full Ht (100SS8F)
- HARDIN 3 Kg Crucible for HD-234SS (HD-234 CR3kg)
- WHEATON Sample Vial, 20mL, PK500 (986590)
- WHEATON Sample Vial, 20mL, PK500 (986532)
- WHEATON Sample Vial, 16mL, PK144 (224886)
- WHEATON Vial, 6mL, Neck Size 15-425, PK1000 (986644)
- WHEATON Sample Vial, 4mL, PK144 (W224582)
- WHEATON Sample Vial, 20mL, PK500 (986560)
- CHEMGLASS Vial, 2mL, PK100 (CV-1202-1232)
- Wheaton Vials