Shop All Vials
Wheaton
Sample Vial, 20mL, PK72
Mfr # W224609
Zoro # G5903387
product price: $178.99
/pk 72, $2.49/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Includes Closure Yes
- Labware Closure Liner Material PTFE/Silicone
- Labware Height - Metric 60 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Height - Metric | 60 mm |
Dia. | 28mm |
Labware Height - English | 2.36 in |
Neck Size | 24-400 mm |
Height | 60mm |
Body Diameter - Metric | 28 mm |
Overall Height - Metric | 60 mm |
Description
Sample Vial, Capacity - Metric 20 mL, Capacity - English 0.67 fl oz, Body Diameter - Metric 28 mm, Product Type Vial, Vial Type Environmental, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Polypropylene, Closure Liner Material PTFE/Silicone, Neck Size 24-400 mm, Body Color Clear, Glassware Class A, Overall Height - Metric 60 mm, Number of Vials Included 72, Basic Material Glass, Special Features For Environmental Analysis, Clarity Transparent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS Liner, Dia 2 In, Length 2 In, Brass (404.23)
- ADVANTECH MANUFACTURING Sieve, #20, S/S, 8 In, Full Ht (20SS8F)
- AQUAPHOENIX SCIENTIFIC Total Hardness Kit, 2 Or 10 Ppm/25 mL (TK3055-Z)
- VEE GEE API ASTM Hydrometer w/Thermometer (6753HTS)
- WHEATON Vial, Amber, 30mL, Neck Size 28.5mm, PK300 (226773)
- WHEATON Sample Vial, 2mL, PK200 (224801)
- WHEATON Sample Vial, 20mL, PK500 (986546)
- WHEATON Sample Vial, 20mL, PK500 (986590)
- WHEATON Cryoelite, Strl, 2mL, FS, Blu Cap, PP, PK500 (W985868)
- WHEATON Sample Vial, 40mL, PK72 (225290)
- ZORO SELECT Centrifuge Tube, 50mL, Self Standing, Pk500 (D1002-C)
- Wheaton Labware