Shop All Vials
Wheaton
Sample Vial, 20mL, PK500
Mfr # 986732
Zoro # G5969153
product price: $252.99
/pk 500, $0.51/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Plastic
- Labware Body Material Polyethylene Terephthalate (PET)
- Includes Closure Yes
- Labware Closure Liner Material Cork/Foil
- Labware Height - Metric 61 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Height - Metric | 61 mm |
Dia. | 27mm |
Height | 61mm |
Neck Size | 22-400 mm |
Screw Closure Size | 22-400 mm |
Overall Height - Metric | 61 mm |
Body Diameter - Metric | 27 mm |
Description
Sample Vial, Capacity - Metric 20 mL, Capacity - English 0.67 fl oz, Body Diameter - Metric 27 mm, Product Type Vial, Vial Type Scintillation, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Urea, Closure Liner Material Foil/Metal Cork, Screw Closure Size 22-400 mm, Neck Size 22-400 mm, Body Color Clear, Glassware Class A, Overall Height - Metric 61 mm, Number of Vials Included 500, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC Reagent - Free Chlorine, 10PK (LUCFP-10)
- UNITED SCIENTIFIC Solid Rubber Stopper, Neoprene, #13, 4/pk, 4PK (259100-13)
- YSI Single Sensor Cable, 4 Meter (20-4)
- BENCHMARK SCIENTIFIC Solid Block (BSW01)
- WHEATON Sample Vial, 20mL, PK500 (986591)
- WHEATON Sample Vial, 40mL, PK72 (W224605)
- WHEATON Hand Crimper, Stainless Steel, 20mm L (W225303)
- WHEATON Sample Vial, 30mL, PK200 (W224834)
- WHEATON Sample Vial, 25mL, PK72 (225289)
- WHEATON Sample Vial, 2mL, PK200 (224801)
- ZORO SELECT Vial Screw Cap Glass 4ml Amber, PK144 (3LEH6)
- Wheaton Vials