Shop All Vials
This Product is Discontinued
Wheaton
Sample Vial, 20mL, PK500 (Discontinued)
Mfr # 986580
Zoro # G5964725
Free Shipping & Returns
This Product is Discontinued
Key Features
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Labware Closure Liner Material Polyethylene
- Labware Body Color Clear
- Closure Lining Foamed Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Dia. | 28mm |
Neck Size | 22-400 |
Height | 61mm |
Labware Height - Metric | 61 mm |
Details
Item | Sample Vial |
Labware Basic Material | Glass |
Labware Body Material | Type I Borosilicate Glass |
Labware Closure Liner Material | Polyethylene |
Labware Body Color | Clear |
Closure Lining | Foamed Polyethylene |
Capacity | 20ml |
Closure Material | Polypropylene |
Special Features | Caps Packed Separately |
Labware Capacity - Metric | 20 mL |
Labware Closure Material | Polypropylene |
Color | Clear |
Material of Construction | Low Potassium Borosilicate Glass |
Description
20 mL LS Vial, 22-400 PP Cap Sep, Fmd Pe
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.