Shop All Vials
Wheaton
Sample Vial, 20mL, PK500
Mfr # 986548
Zoro # G6027944
product price: $294.99
/pk 500, $0.59/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Includes Closure Yes
- Labware Closure Liner Material Polyethylene
- Closure Material Urea
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Dia. | 28mm |
Labware Height - Metric | 61 mm |
Neck Size | 22-400 mm |
Height | 61mm |
Screw Closure Size | 22-400 mm |
Overall Height - Metric | 61 mm |
Body Diameter - Metric | 28 mm |
Description
Sample Vial, Capacity - Metric 20 mL, Capacity - English 0.67 fl oz, Body Diameter - Metric 28 mm, Product Type Vial, Vial Type Scintillation, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Urea, Closure Liner Material Polyethylene, Screw Closure Size 22-400 mm, Neck Size 22-400 mm, Body Color Clear, Glassware Class A, Overall Height - Metric 61 mm, Number of Vials Included 500, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMO FISHER SCIENTIFIC ASHEVILLE Pico 17 Microcentrifuge, Including 24X1. (75002411)
- FORTUNA Glass Syringe, Metal Luer Lock, 1 mL (7.140-21)
- RPI Nutrient Broth, 500g (N15100-500.0)
- HEATHROW SCIENTIFIC ONERACK Test Tube Rack, Slots 72x13mm, Green (HS27551C)
- WHEATON Vial, Clear, 1mL, Neck Size 13-425, PK12 (W986294NG)
- WHEATON Hand Crimper, Stainless Steel, 20mm L (W225303)
- WHEATON Sample Vial, 20mL, PK500 (986546)
- WHEATON Vial, 6mL, Neck Size 15-425, PK1000 (986644)
- WHEATON Vial, 6mL, Neck Size 15-425, PK2000 (986645)
- WHEATON Cryoelite, Strl, 2mL, FS, Blu Cap, PP, PK500 (W985868)
- UEI Refrigerant Leak Test Vial (RLDLS)
- Wheaton Labware