Shop All Vials
Wheaton
Sample Vial, 20mL, PK1000
Mfr # 986741
Zoro # G5995622
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Plastic
- Labware Body Material Polyethylene Terephthalate (PET)
- Includes Closure Yes
- Labware Closure Liner Material Pulp/Foil
- Labware Closure Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Neck Size | 22-400 mm |
Height | 61mm |
Labware Height - Metric | 61 mm |
Dia. | 27mm |
Overall Height - Metric | 61 mm |
Body Diameter - Metric | 27 mm |
Screw Closure Size | 22-400 mm |
Description
Sample Vial, Capacity - Metric 20 mL, Capacity - English 0.67 fl oz, Body Diameter - Metric 27 mm, Product Type Vial, Vial Type Scintillation, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Polypropylene, Closure Liner Material Foil/Metal Pulp, Screw Closure Size 22-400 mm, Neck Size 22-400 mm, Body Color Clear, Glassware Class A, Overall Height - Metric 61 mm, Number of Vials Included 1,000, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bottle, F-Style, 1 gal., HDPE (HF128N-38)
- DIGI-SENSE Traceable 100-Hour Digital Timer with Ca (94461-27)
- GENERAL LABORATORY PRODUCTS Tryptic Soy Agar, PK100 (MP3700)
- DIGI-SENSE Oven Verification Thermometer, 50 to 200 (90300-73)
- WHEATON Sample Vial, 20mL, PK500 (986548)
- WHEATON Vial, Amber, 30mL, Neck Size 28.5mm, PK300 (226773)
- WHEATON Sample Vial, 20mL, PK72 (225288)
- WHEATON CryoFile XL, Cryogenic Box, Red, PK15 (W651605-XL)
- WHEATON Cryoelite, Strl, 2mL, FS, Wht Cap, PP, PK500 (W985863)
- WHEATON Sample Vial, 25mL, PK72 (225289)
- ZORO SELECT Vial with Cap, 32mL, PK10 (VIAL-9C-10)
- Wheaton Labware