Shop All Vials
Wheaton
Sample Vial, 20mL, PK1000
Mfr # 986720
Zoro # G5916933
product price: $295.99
/pk 1000, $0.30/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Plastic
- Labware Body Material HDPE
- Includes Closure Yes
- Labware Closure Liner Material Polyethylene
- Labware Body Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Height - Metric | 61 mm |
Dia. | 27mm |
Height | 61mm |
Neck Size | 22-400 mm |
Screw Closure Size | 22-400 mm |
Body Diameter - Metric | 27 mm |
Overall Height - Metric | 61 mm |
Description
Sample Vial, Capacity - Metric 20 mL, Capacity - English 0.67 fl oz, Body Diameter - Metric 27 mm, Product Type Vial, Vial Type Scintillation, Body Material HDPE, Includes Closure Yes, Closure Material Polypropylene, Closure Liner Material Polyethylene, Screw Closure Size 22-400 mm, Neck Size 22-400 mm, Body Color Clear, Overall Height - Metric 61 mm, Number of Vials Included 1,000, Basic Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Disposable Transfer Pipet, 5mL, PK500 (21F225)
- JONES STEPHENS Economy Meter, 10" Rectang Box, Green Lid (M06001)
- SEM PRODUCTS METAL SCHUTZ BOTTLE (SE71004)
- PUTNAM ROLLING LADDER Red Oak Step Stool with Hand Hole (PL.29.RO)
- WHEATON Hand Crimper, Stainless Steel, 20mm L (W225303)
- WHEATON Sample Vial, 4mL, PK144 (224982)
- WHEATON Sample Vial, 40mL, PK72 (W224605)
- WHEATON Vial, Amber, 30mL, Neck Size 28.5mm, PK300 (226773)
- WHEATON Vial, Clear, 1mL, Neck Size 13-425, PK12 (W986294NG)
- WHEATON Sample Vial, 20mL, PK500 (986701)
- CHEMGLASS Vial, 20mL, PK100 (CG-4904-01)
- Wheaton Vials