Shop All Bottles & Jars
Wheaton
Sample Bottle, 16mL, 40mm H, PK144
Mfr # 225536
Zoro # G9186031
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16mL
- Height 40mm
- Autoclavable No
- Mouth Wide
- Sterile/Non-Sterile Non-Sterile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wheaton
- MFR # 225536
- Zoro # G9186031
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 40mm |
Labware Height - Metric | 40 mm |
Screw Closure Size | 30mm |
Diameter | 30 mm |
Mouth Size | Wide |
Overall Height - Metric | 40 mm |
Body Diameter - Metric | 30 mm |
Description
16 mL Btl, Sample,Type III Clr, Snap C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMP CMP CMP25504009010 Lid Water Leveler - Tan (CMP25504009010)
- FLOMEC Watermeter (TM15SQ9GMB)
- DIGI-SENSE Industrial Temperature Probe, Type J, 9 (90446-82)
- LOVIBOND Ammonia # 1 Tablets (512580BT)
- WHEATON Cap, Screw Closure Size 22-400, PK144 (239231)
- WHEATON BOD Bottle, 300mL, 143mm H, PK24 (227498)
- WHEATON Media Bottle, 500mL, 188mm H, PK24 (219819)
- WHEATON Bottle, Wide-Mouth, Clr, 250 mL, PK24 (W216930)
- WHEATON Plastic Bottle, 1000mL, PK24 (209170)
- WHEATON Cap, Screw Closure Size 70-400, PK48 (239292)
- LAB SAFETY SUPPLY Red, Wash Bottle 16 oz., 6 Pack (24J911)
- Wheaton Labware