Shop All Bottles & Jars
Wheaton
Sample Bottle, 120mL, 95mm H, PK72
Mfr # 225546
Zoro # G9186138
product price: $204.99
/pk 72, $2.85/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 120mL
- Height 95mm
- Autoclavable No
- Labware Clarity Transparent
- Bottle/Jar Type Sampling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # 225546
- Zoro # G9186138
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 95mm |
Diameter | 50 mm |
Labware Height - Metric | 95 mm |
Screw Closure Size | 45mm |
Body Diameter - Metric | 50 mm |
Mouth Size | Wide |
Overall Height - Metric | 95 mm |
Description
120 mL Btl, Sample,Type III Clr, Snap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HESSAIRE Propeller, Dayton, For 484X37, 484X52 (9001656)
- GLOBE SCIENTIFIC Transfer Pipet, 23mL, 300mm, 12", PK100 (139050-S01)
- SPER SCIENTIFIC Benchtop Water Quality Meter (860033)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 16 oz., Clear (6FAV1)
- WHEATON Packer Bottle, 32 oz., 192mm H, PK24 (209686)
- WHEATON BOD Bottle, 300mL, PK24 (227497-03G)
- WHEATON Cap, Screw Closure Size 48-400, PK72 (239288)
- WHEATON Boston Round Bottle, 4 oz, PK24 (W216814)
- WHEATON Glass Jar, 8 oz, PK12 (W216910)
- WHEATON Boston Round Bottle, 8 oz, PK108 (W216868)
- WHEATON BOD Bottle, 300mL, PK24 (227497-00)
- Wheaton Labware