Shop All Bottles & Jars
Wheaton
Safety Coated Media Bottle, 500mL, PK12
Mfr # 219939
Zoro # G5946105
product price: $203.99
/pk 12, $17.00/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 500mL
- Height 144mm
- Autoclavable Yes
- Labware Basic Material Glass
- Bottle/Jar Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # 219939
- Zoro # G5946105
- Country of Origin Germany
- Category Bottles & Jars
Dimensions
Height | 144mm |
Labware Height - Metric | 144 mm |
Diameter | 70 mm |
Body Diameter - Metric | 86 mm |
Mouth Size | Wide |
Overall Height - Metric | 186 mm |
Description
500 mL Btl, Lab 45, Clr Type I, S/C, Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Translucent 250mL Wash Bottle, 4 Pack (224085)
- SCILOGEX LABORATORY Replacement Battery for Pipette Filler (248646-RB)
- MASTER FLOW Master Flow PVM105/110 Replacement Motor, For MasterFlow Power Attic Vent Models (PVM105/110)
- MENDA Bottle, One-Touch Pump, 4 oz, Blue (35282)
- WHEATON Plastic Bottle, 8mL, PK72 (209163)
- WHEATON Plastic Bottle, 8 oz, PK72 (209674)
- WHEATON Cap, Screw Closure Size 38-400, PK72 (239237)
- WHEATON Cap, Screw Closure Size 20-400, PK144 (239229)
- WHEATON Bottle, Wide Mouth, PK24 (W216946)
- WHEATON Cap, Screw Closure Size 24-400, PK144 (W239300)
- SPERIAN BY HONEYWELL Sperian Emergency Eyewash 203-32-000435-0000 Universal Bottle Mounting Device (203-32-000435-0000)
- Wheaton Bottles & Jars