Shop All Bottles & Jars
Wheaton
Safety Coated Media Bottle, 1000mL, PK12
Mfr # 219940
Zoro # G5978822
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1,000mL
- Height 186mm
- Autoclavable Yes
- Labware Basic Material Glass
- Labware Closure Color White Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wheaton
- MFR # 219940
- Zoro # G5978822
- Country of Origin Germany
- Category Bottles & Jars
Dimensions
Height | 186mm |
Labware Height - Metric | 186 mm |
Diameter | 86 mm |
Mouth Size | Wide |
Body Diameter - Metric | 101 mm |
Overall Height - Metric | 233 mm |
Description
1000 mL Btl, Lab 45, Clr Type I, S/C, Ca
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Sodium Metabisulfite, Anhydrous, 500g (S1334-500GM10)
- SIBATA Graduated Cylinder, 1 L, 70 mm Dia, PK2 (2351A-1000)
- OHAUS ORP Meter, Single Line LCD (ST10R)
- GENERAL TOOLS Pocket TDS Meter, 10 to 9990 ppm, +/-1 Pct (TDS503)
- WHEATON Cap, Screw Closure Size 22-400, PK200 (242218)
- WHEATON Boston Round Bottle, 16 oz, PK12 (W216852)
- WHEATON Bottle, Wide Mouth, PK12, PK24 (W216948)
- WHEATON Wash Bottle, Wide, 30m, 28-400, PK24 (W216945)
- WHEATON Bottle, Wide Mouth, PK24 (W216929)
- WHEATON Plastic Jar, 3840mL, PK4 (W209679)
- QORPAK Bottle Safety Coated, 32 oz, 33-400, PK30 (GLA-00939)
- Wheaton Bottles & Jars