Shop All Bottles & Jars
Wheaton
Safety Coated Bottle, 32 oz, PK12
Mfr # 220976
Zoro # G6016507
product price: $197.99
/pk 12, $16.50/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 32 oz.
- Height 210mm
- Autoclavable No
- Closure Material Phenolic
- Labware Closure Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # 220976
- Zoro # G6016507
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 210mm |
Diameter | 96 mm |
Labware Height - Metric | 210 mm |
Labware Screw Closure Size | 33-400 mm |
Screw Closure Size | 33-400 mm |
Mouth Size | Narrow |
Overall Height - Metric | 212 mm |
Minimum Screw Closure Size | 33 mm |
Body Diameter - Metric | 96 mm |
Description
32 oz Btl,Type III Amb,Safety Ct,PTFE Ln
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Plastic Spatulas, 8", PK 12 (81302)
- INSTOCK Pegboard, Wall Mounting, 32 Number of Pegs (GRV2430)
- DIAMOND PUREFLOW SYRINGE FILTERS Syringe Filter, PTFE Hydrophobic Membrane, 0.22μm Porosity, 13mm Diameter, PP Housing, Non-sterile (SF-PTFE-H-2213)
- SPECTRUM Ethyl Mercaptan, 500mL (E0036-500ML)
- WHEATON Bottle, Wide-Mouth, Clr, 250 mL, PK24 (W216930)
- WHEATON BOD Bottle, 300mL, PK24 (227497-01)
- WHEATON Glass Jar, 16 oz, PK12 (W216911)
- WHEATON Packer Bottle, 32 oz., 192mm H, PK24 (209686)
- WHEATON Plastic Bottle, 8 oz, PK72 (209674)
- WHEATON BOD Bottle, 300mL, PK24 (227497-00)
- LAB SAFETY SUPPLY Jars w/Cap, 250mL, PP, PK12 (32V497)
- Wheaton Bottles & Jars