Shop All Bottles & Jars
Wheaton
Safety Coated Bottle, 32 oz, PK12
Mfr # 220946
Zoro # G5995464
product price: $155.99
/pk 12, $13.00/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 oz.
- Height 210mm
- Autoclavable No
- Diameter 96 mm
- Labware Height - Metric 210 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # 220946
- Zoro # G5995464
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 210mm |
Diameter | 96 mm |
Labware Height - Metric | 210 mm |
Labware Screw Closure Size | 33-400 mm |
Screw Closure Size | 33-400 mm |
Mouth Size | Narrow |
Minimum Screw Closure Size | 33 mm |
Overall Height - Metric | 212 mm |
Body Diameter - Metric | 98 mm |
Description
32 oz Btl,Type III Amb,Safety Ctd,Pe Lnr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Resonance Apparatus (RSAPP01)
- ADVANTECH Sieve, #30, B/S, 12 In, Full Ht (30BS12F)
- A2Z SCILAB 8x Lab Sampling Spoon Mixing Spatula Micro Scoop Tweezer w/ Case Stainless Steel (A2Z-ZR-KIT-146)
- CAFRAMO Mixing Impeller, PTFE Collapsible (A180)
- WHEATON Cap, Screw Closure Size 48-400, PK72 (239288)
- WHEATON Bottle, Glass, 250 mL, PK12 (W216845)
- WHEATON Media Bottle, 500mL, PK12 (WPBGC0500SB)
- WHEATON Cap, Screw Closure Size 24-400, PK500 (240218)
- WHEATON BOD Bottle, 300mL, PK24 (227497-01)
- WHEATON Narrow Mouth BTL, Clear, 125 ML, PK24 (W216808)
- QORPAK Bottle, 30mL, PK24 (GLC-02081)
- Wheaton Bottles & Jars