Shop All Lab Needles & Syringes
Wheaton
Ring Handle, Without Luer Lock, 5mL
Mfr # W852004
Zoro # G5901201
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Without Luer Lock
- Capacity 5 mL
- Material Borosilicate Glass, Nickel Chrome Plated Brass, Stainless Steel
- Body Material Borosilicate Glass/Stainless Steel/Ni-Cr Brass
- Features Chemical and Heat-Shock Resistant, Sterilization Up to 160 Degrees C/320 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # W852004
- Zoro # G5901201
- Country of Origin Switzerland
- Category Lab Needles & Syringes
Details
Item | Ring Handle |
Type | Without Luer Lock |
Capacity | 5 mL |
Material | Borosilicate Glass, Nickel Chrome Plated Brass, Stainless Steel |
Body Material | Borosilicate Glass/Stainless Steel/Ni-Cr Brass |
Features | Chemical and Heat-Shock Resistant, Sterilization Up to 160 Degrees C/320 Degrees F |
Capacity - English | 0.16 fl oz |
Graduation Increments - Metric | 0.5 mL |
Syringe Type | Luer Lock |
Capacity - Metric | 5 mL |
Minimum Graduation - Metric | 0.5 mL |
Maximum Graduation - Metric | 5 mL |
Includes Graduations | Yes |
Attachment Type | Luer Lock |
Barrel Material | Borosilicate Glass, Nickel Chrome Plated Brass, Stainless Steel |
Description
0.5-5mL Basic Syringe, Two Ring Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Hydrometer, Specific Gravity, 0.010 (GW2545)
- WHEATON Sample Vial, 30mL, PK200 (W224834)
- CELLTREAT CAP ONLY, Purple Screw Top Micro Tube Cap, O-Ring, Opaque, Non-sterile (230841P)
- BENCHMARK SCIENTIFIC Micro Bead Sterilizer, 150g Cap., 230VAC (B1201-E)
- WHEATON Syringe, Luer, Dosys 155, 1mL, PK3 (W851000)
- WHEATON Ring Handle, Without Luer Lock, 2mL (W852002)
- WHEATON Syringe, Luer Lock Metal, Dosys 155, 50mL (W851016)
- WHEATON Syringe, Luer, Dosys 155, 10mL, PK3 (W851004)
- NORM-JECT Plastic Syringe, Luer Lock, 5 mL, PK100 (NJ-460710-02)
- CHEMGLASS Syringe, 3mL, PK100 (CG-3080-02)
- SYNTHWARE SYRINGE NEEDLES, #304 STAINLESS STEEL, 0. 6mm, 300mm (S386300)
- Wheaton Lab Needles & Syringes