Shop All Lab Needles & Syringes
Wheaton
Ring Handle, Detachable Lock, 5mL
Mfr # W852018
Zoro # G5873061
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Detachable Lock
- Material Borosilicate Glass, Stainless Steel
- Capacity 5 mL
- Body Material Borosilicate Glass/Stainless Steel
- Features Chemical and Heat-Shock Resistant, Sterilization Up to 160 Degrees C/320 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wheaton
- MFR # W852018
- Zoro # G5873061
- Country of Origin Switzerland
- Category Lab Needles & Syringes
Details
Item | Ring Handle |
Type | Detachable Lock |
Material | Borosilicate Glass, Stainless Steel |
Capacity | 5 mL |
Body Material | Borosilicate Glass/Stainless Steel |
Features | Chemical and Heat-Shock Resistant, Sterilization Up to 160 Degrees C/320 Degrees F |
Includes Graduations | Yes |
Maximum Graduation - Metric | 5 mL |
Capacity - English | 0.16 fl oz |
Attachment Type | Luer Lock |
Syringe Type | Luer Lock |
Minimum Graduation - Metric | 0.5 mL |
Barrel Material | Borosilicate Glass, Stainless Steel |
Capacity - Metric | 5 mL |
Graduation Increments - Metric | 0.5 mL |
Description
0.5 - 5mL Premium Syringe Two Ring Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Celltreat 500 mL Wide Mouth Bottle, PK24 (229797)
- SPECTRUM EDTA DiSodm, 0.1 M Sltn, 500mL, Pls (E-120-500MLPL)
- NUPLA Replacement Metal Tip (6894514)
- ZORO SELECT Jug, 5 gal. (H11850-0000)
- WHEATON Syringe, Luer Lock Metal, Dosys 155, 50mL (W851016)
- WHEATON Syringe, Luer, Dosys 155, 10mL, PK3 (W851004)
- WHEATON Ring Handle, Without Luer Lock, 2mL (W852002)
- WHEATON Syringe, Luer, Dosys 155, 1mL, PK3 (W851000)
- AIR-TITE Syringe, Bulk, 1mL Luer Slip, PK100 (MS1B-100)
- CHICAGO PNEUMATIC NEEDLE SET (CP8940159860)
- NORM-JECT Plastic Syringe, Luer Lock, 20 mL, PK100 (4200-X00V0)
- Wheaton Lab Needles & Syringes