Shop All Lab Needles & Syringes
Wheaton
Ring Handle, Detachable Lock, 1mL
Mfr # W852014
Zoro # G5936664
product price: $419.99
/ea
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Detachable Lock
- Capacity 1 mL
- Material Borosilicate Glass, Stainless Steel
- Body Material Borosilicate Glass/Stainless Steel
- Features Chemical and Heat-Shock Resistant, Sterilization Up to 160 Degrees C/320 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # W852014
- Zoro # G5936664
- Country of Origin Switzerland
- Category Lab Needles & Syringes
Details
Item | Ring Handle |
Type | Detachable Lock |
Capacity | 1 mL |
Material | Borosilicate Glass, Stainless Steel |
Body Material | Borosilicate Glass/Stainless Steel |
Features | Chemical and Heat-Shock Resistant, Sterilization Up to 160 Degrees C/320 Degrees F |
Maximum Graduation - Metric | 1 mL |
Syringe Type | Luer Lock |
Capacity - Metric | 1 mL |
Attachment Type | Luer Lock |
Graduation Increments - Metric | 0.05 mL |
Minimum Graduation - Metric | 0.1 mL |
Capacity - English | 0.033 fl oz |
Barrel Material | Borosilicate Glass, Stainless Steel |
Includes Graduations | Yes |
Description
0.1 - 1mL Premium Syringe Two Ring Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Hand Controller for 10039 (20292)
- HEATHROW SCIENTIFIC Box, Cardboard, 75mm, White, PK12 (HS2860B)
- RADWAG Analytical Balance (AS 220.X2 PLUS)
- YSI Quad Sensor Cable, 10 Meter (10102030-10)
- WHEATON Syringe, Luer, Dosys 155, 10mL, PK3 (W851004)
- WHEATON Ring Handle, Without Luer Lock, 2mL (W852002)
- WHEATON Syringe, Luer Lock Metal, Dosys 155, 50mL (W851016)
- WHEATON Syringe, Luer, Dosys 155, 1mL, PK3 (W851000)
- AIR-TITE Syringe, Bulk, 5mL Luer Slip, PK200 (MSB5)
- SCIENTIFIC LABWARES Reusable Inoculating Loops And Needle Se (SWZR-212)
- AIR-TITE Syringe, Bulk, 30mL Luer Lock, PK50 (MLB30)
- Wheaton Lab Needles & Syringes