Shop All Pipettors
Wheaton
Reagent Reservoir, 8-Channel, 48mL, PK10
Mfr # W851239
Zoro # G9188125
product price: $121.99
/pk 10, $12.20/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 8-Channel
- Capacity 48mL
- Material of Construction Polystyrene
- Special Features Sterile
- Accessory Type Multi-Channel Reagent Reservoir
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Multi-Channel Reagent Reservoir |
Type | 8-Channel |
Capacity | 48mL |
Material of Construction | Polystyrene |
Special Features | Sterile |
Accessory Type | Multi-Channel Reagent Reservoir |
Description
Multi-Channel Reagent Reservoir, 8-Channel, Material of Construction Polystyrene, Capacity 48mL, Special Features Sterile, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Stereo Microscope Focus Block with 76mm Collar, 32mm Tube Mount, Lamp Slot (FR-A1)
- BENCHMARK SCIENTIFIC Digital Incubator, 20L, 20 to 60 deg. C (H2200-H)
- SCIENTIFIC LABWARES Ingredient Beakers, Stainless, 2-1/8 QT (785-102)
- LAB SAFETY SUPPLY Measuring Pipette, Grade A, Glass, 1mL, Pk12 (5PTA6)
- WHEATON Pipette Filler, 10mL (W835146)
- WHEATON Micropipet, Plastic, 100-1000uL (W810314)
- WHEATON Micropipet, Plastic, 1-10mL (W810318)
- WHEATON Pipetter 835, 1 to 10mL (W810318)
- LAB SAFETY SUPPLY Measuring Pipette, Grade A, Glass, 2mL, Pk12 (5PTA8)
- CELLTREAT Serological Pipet, Individual Paper/Plastic Wrapped, Sterile, 2mL (229202B)
- CELLTREAT Serological Pipet, 10mL, Wide Tip, PK200 (229212B)
- Wheaton Pipettes & Pipettors