Shop All Bottles & Jars
Wheaton
Reagent Bottle, 1000mL
Mfr # 844029
Zoro # G9185797
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1000mL
- Autoclavable No
- Labware Body Material Type III Soda Lime Glass
- Labware Body Color Amber
- Labware Capacity - Metric 1 L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # 844029
- Zoro # G9185797
- Country of Origin Switzerland
- Category Bottles & Jars
Dimensions
Screw Closure Size | 45mm |
Mouth Size | Wide |
Description
Reagent Bottle, Body Color Amber, Body Material Borosilicate Glass, Bottle Type Reagent, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Clarity Opaque, Closure Included Yes, Closure Liner Material Unlined, Closure Color Blue, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene, Special Features Not Applicable, Shape Square, Basic Material Glass, Closure Type Screw On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONTES Tube, for Dounce Tissue Grinder 2 mL (885303-0002)
- JORVET Soda Lime, 5 Gallon (J0553B)
- BEL-ART Desiccant Replacement Beads, 26g Bottle (F42074-0020)
- SP SCIENCEWARE Wash Bottle, Std Spout, 500mL, Assorted, PK6 (F11716-0050)
- WHEATON Bottle, Wide Mouth, PK72 (209547)
- WHEATON Plastic Bottle, 15mL, PK72 (209044)
- WHEATON Glass Bottle, 4 oz, PK24 (W216924)
- WHEATON Bottle, Wide Mouth, PK24 (W216929)
- WHEATON Media Bottle, 500mL, 188mm H, PK24 (219439)
- WHEATON Cap, Screw Closure Size 24-400, PK500 (240218)
- BOEKEL SCIENTIFIC Boekel Alcohol Lamps (19691)
- Wheaton Labware