Shop All Homogenizers & Ultrasonic Processors
Wheaton
Potter-Elvehjen Tissue Grinder, 5mL, PK2
Mfr # 358005
Zoro # G5971515
product price: $259.99
/pk 2, $130.00/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5 mL
- Pestle Length 219 mm
- Pestle Material PTFE
- Capacity 5 mL
- Tube Dia. 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # 358005
- Zoro # G5971515
- Country of Origin Mexico
- Category Homogenizers & Ultrasonic Processors
Dimensions
Size | 5 mL |
Pestle Length | 219 mm |
Tube Dia. | 13 mm |
Tube Length | 66 mm |
Details
Item | Potter-Elvehjen Tissue Grinder |
Pestle Material | PTFE |
Capacity | 5 mL |
Tube Material | Low Extractable Borosilicate Glass |
Description
5 mL Tissue Grinder, Potter-ELV, Ctd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANNA INSTRUMENTS 4.01 pH Calibration Solution (HI7004L)
- UNITED SCIENTIFIC Neon Spectrum Tube (SPTNE01)
- LOVIBOND Sulfate 4 Reagent PP, 25 ml 100 ct (532150)
- AMSCOPE Third Hand Tool Circuit Board Holder w/ Magnifying Glass (CBH-THTMG)
- WHEATON Potter-Elvehjen Tissue Grinder, 30mL, PK2 (357989)
- SPX / APV Packing Adjusting Ring (J027839)
- SCIENTIFIC INDUSTRIES Bead Genie Bead Beater (155566)
- BIOSPEC PRODUCTS Beadbeater, 1.0mm (141812-C)
- SCIENTIFIC INDUSTRIES Disruptor Beads, Glass, 0.1mm, 375 gm (155561)
- SPX / APV Plunger Packing 2.000" X 1.875" X 0.178" (J50010247)
- SPX / APV Impact Ring Gaulin (J126421)
- Wheaton Homogenizers & Ultrasonic Processors