Shop All Lab Needles & Syringes
Wheaton
Pliers, Hand Operated, 20mm Aluminum Seals
Mfr # 224373
Zoro # G5865036
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hand Operated
- Material Steel
- For Use With 20mm Aluminum Seals
- Body Material Steel
- Product Type Decapper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # 224373
- Zoro # G5865036
- Country of Origin United States
- Category Lab Needles & Syringes
Dimensions
For Vial Size | 20 mm |
Details
Item | Decapper |
Type | Hand Operated |
Material | Steel |
For Use With | 20mm Aluminum Seals |
Body Material | Steel |
Product Type | Decapper |
Power Source | Manual |
For Seal Material | Aluminum Seals |
Description
Decapper, For Vial Size 20 mm, Power Source Manual, Material Steel, For Seal Material Aluminum Seals, Product Type Decapper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Ethidium Bromide, Powder, 1 G (E71800-1.0)
- SYNTHWARE ADAPTER, INLET OR THERMOMETER, 24/40. (A522440)
- LOVIBOND Chromium (Hexavalent) PP 100 ct (537310)
- DIGI-SENSE Traceable Waterproof/Steamproof Timer wi (98766-79)
- WHEATON Ring Handle, Without Luer Lock, 2mL (W852002)
- WHEATON Syringe, Luer Lock Metal, Dosys 155, 50mL (W851016)
- WHEATON Syringe, Luer, Dosys 155, 1mL, PK3 (W851000)
- WHEATON Syringe, Luer, Dosys 155, 10mL, PK3 (W851004)
- NICHIRYO Hand-Held Dispenser, 0.2-1.0ml (21DG-1)
- HAMILTON Syringe, 5mL, Point Style 2 (81520)
- FORTUNA Reusable Glass Syringe, Glass Luer, 100 mL (7.102-51)
- Wheaton Lab Needles & Syringes