Shop All Bottles & Jars
Wheaton
Plastic Jar, 60mL, PK48
Mfr # W209907
Zoro # G5992052
$71.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 60mL
- Height 46mm
- Autoclavable No
- Graduation Range Not Specified
- Mouth Wide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wheaton
- MFR # W209907
- Zoro # G5992052
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 46mm |
Labware Screw Closure Size | 53-400 mm |
Labware Height - Metric | 46 mm |
Diameter | 49 mm |
Screw Closure Size | 53-400 mm |
Overall Height - Metric | 46 mm |
Body Diameter - Metric | 49 mm |
Mouth Size | Wide |
Description
60 mL Jar, PP, Nat, Foamed Pe Lined Cap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Boston Round Bottle, 250cc, Wide, PK24 (GLC-02118)
- WHEATON Silicone Tubing, 3mm x 36 (851419)
- AIR SCIENCE Cyanoacrylate Fuming Chamber (CA30S)
- QORPAK Weighing Pan, Dia. 4 In, PK500 (235998)
- WHEATON Replacement Tubing, 3mm ID x 25 ft. (374305)
- WHEATON Cap, Screw Closure Size 22-400, PK144 (239255)
- WHEATON AC Round Bottle, 1 oz, PK432 (W217005)
- WHEATON Cap, Screw Closure Size 24-400, PK144 (W239300)
- WHEATON Plastic Bottle, 8mL, PK72 (209163)
- WHEATON Glass Jar, 8 oz, PK24 (W216921)
- WHEATON Bottle, Leak-Resistant, 60 ml, Pk72 (209626)
- Wheaton Bottles & Jars