Shop All Bottles & Jars
Wheaton
Plastic Jar, 500mL, PK24
Mfr # W209916
Zoro # G5920722
product price: $101.99
/pk 24, $4.25/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 500ml
- Height 99mm
- Labware Closure Color White Clear
- Graduation Range Not Specified
- Labware Screw Closure Size 89-400 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # W209916
- Zoro # G5920722
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 99mm |
Labware Screw Closure Size | 89-400 mm |
Diameter | 85 mm |
Labware Height - Metric | 99 mm |
Screw Closure Size | 89-400 mm |
Body Diameter - Metric | 85 mm |
Mouth Size | Wide |
Overall Height - Metric | 99 mm |
Description
Jar, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Closure Included Yes, Closure Liner Material Polyethylene, Body Diameter - Metric 85 mm, Body Material Polystyrene, Overall Height - Metric 99 mm, Screw Closure Size 89-400 mm, Closure Type Screw On, Closure Material Polypropylene, Closure Color White, Body Color White, Mouth Size Wide, Basic Material Plastic, Shape Round, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Test Kit, Combination, Boiler Water (BWTK100)
- WHEATON Potter-Elvehjen Tissue Grinder, 30mL, PK2 (357989)
- QORPAK Bottle Cleaned, 1 oz, 43-400, PK48 (GLC-01588)
- LAB SAFETY SUPPLY Red Buffer Solution, pH 4.00, 20L, Plastic (GR122800-L04)
- WHEATON Bottle, Wide Mouth, PK12, PK24 (W216948)
- WHEATON Cap, Screw Closure Size 58-400, PK72 (239290)
- WHEATON Media Bottle, 500mL, PK12 (WPBGC0500SB)
- WHEATON Packer Bottle, 32 oz., 192mm H, PK24 (209686)
- WHEATON AC Round Bottle, 2 oz, PK48 (W216996)
- WHEATON Glass Jar, 4 oz, PK24 (W216909)
- TRICORBRAUN 750 ml Clear Glass Round Handleware Moonshine Jug -21.5 mm Bar Top Neck Finish (067927)
- Wheaton Bottles & Jars