Shop All Bottles & Jars
Wheaton
Plastic Jar, 500mL, PK24
Mfr # W209904
Zoro # G6001597
product price: $91.69
/pk 24, $3.82/ea
Free Shipping & Returns
$91.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 500ml
- Height 99mm
- Autoclavable Yes
- Labware Body Color White
- Labware Height - Metric 99 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # W209904
- Zoro # G6001597
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 99mm |
Labware Height - Metric | 99 mm |
Diameter | 85 mm |
Labware Screw Closure Size | 89-400 mm |
Screw Closure Size | 89-400 mm |
Body Diameter - Metric | 85 mm |
Overall Height - Metric | 99 mm |
Mouth Size | Wide |
Description
500 mL Jar, PP, W/Linerless Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Diamond White Glass Microscope Slides, Frosted, Charged, Aqua, 1440/PK (195615-A)
- LAB SAFETY SUPPLY Burette, Glass, 50ml.Grade B, PK4 (6CDR0)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 5 gal. (Elmasonic EP180H)
- EXTECH Salinity Meter, LCD, 1 Point, 1 yr. (EC170)
- WHEATON Media Bottle, 500mL, 188mm H, PK24 (219819)
- WHEATON Cap, Screw Closure Size 48-400, PK72 (239288)
- WHEATON Glass Bottle, 1 oz, PK24 (W216951)
- WHEATON Cap, Screw Closure Size 20-400, PK144 (239229)
- WHEATON Snap-On Stoppers, Gray Bromobutyl, PK100 (W224100-342)
- WHEATON Cap, Screw Closure Size 22-400, PK144 (W239299)
- LAB SAFETY SUPPLY Bottle, 250 mL, 8 Oz, Narrow Mouth, PK12 (6FAJ2)
- Wheaton Labware