Shop All Bottles & Jars
Wheaton
Plastic Jar, 3840mL, PK4
Mfr # W209679
Zoro # G5952213
product price: $38.19
/pk 4, $9.55/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 3,840mL
- Height 154mm
- Labware Capacity - Metric 3,840 mL
- Closure Material Polypropylene
- Labware Closure Liner Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # W209679
- Zoro # G5952213
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 154mm |
Diameter | 214 mm |
Labware Screw Closure Size | 89-400 mm |
Labware Height - Metric | 154 mm |
Screw Closure Size | 89-400 mm |
Body Diameter - Metric | 156 mm |
Mouth Size | Wide |
Overall Height - Metric | 246 mm |
Description
Jar, Capacity - Metric 3.84 L, Capacity - English 129.8 fl oz, Closure Included Yes, Closure Liner Material Polyethylene, Body Diameter - Metric 156 mm, Body Material HDPE, Overall Height - Metric 246 mm, Screw Closure Size 89-400 mm, Closure Type Screw On, Closure Material Polypropylene, Closure Color White, Body Color White, Mouth Size Wide, Basic Material Plastic, Shape Round, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Winterization Labware Kit, 10000 mL (WNTK10)
- KIMBLE CHASE Bottle, 12ml, Glass, Clear, PK24 (15145-2540)
- AMSCOPE Pair of 10X Widefield Microscope Eyepieces 23mm (EP10X23-V299)
- AMSCOPE Single Arm Boom Stand for Stereo Microscopes - Steel Arm, Tube Mount, 76mm Focus Block (SAB)
- WHEATON Media Bottle, 1000mL, 231mm H, PK24 (219720)
- WHEATON Cap, Screw Closure Size 24-400, PK144 (W239300)
- WHEATON Cap, Screw Closure Size 33-430, PK50 (240112)
- WHEATON Cap, Screw Closure Size 22-400, PK200 (242218)
- WHEATON Cap, Screw Closure Size 22-400, PK144 (239231)
- WHEATON AC Round Bottle, 2 oz, PK48 (W216996)
- QORPAK Bottle, Wide Mouth, 16 Oz, Round, HDPE, PK24 (PLC-03596)
- Wheaton Bottles & Jars