Shop All Bottles & Jars
Wheaton
Plastic Jar, 250mL, PK36
Mfr # W209909
Zoro # G5891426
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 250ml
- Height 64mm
- Autoclavable No
- Labware Screw Closure Size 89-400 mm
- Labware Closure Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wheaton
- MFR # W209909
- Zoro # G5891426
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 64mm |
Labware Screw Closure Size | 89-400 mm |
Diameter | 84 mm |
Labware Height - Metric | 64 mm |
Screw Closure Size | 89-400 mm |
Mouth Size | Wide |
Overall Height - Metric | 64 mm |
Body Diameter - Metric | 84 mm |
Description
Jar, Capacity - Metric 250 mL, Capacity - English 8.5 fl oz, Closure Included Yes, Closure Liner Material Polyethylene, Body Diameter - Metric 84 mm, Body Material Polypropylene, Overall Height - Metric 64 mm, Screw Closure Size 89-400 mm, Autoclavable No, Closure Type Screw On, Closure Material Polypropylene, Closure Color White, Body Color White, Mouth Size Wide, Basic Material Plastic, Shape Round, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Rubber Stoppers, Solid, #9 1/2, PK 9 (RST9A-S)
- GLOBE SCIENTIFIC Transport Tube, 10mL, 92mm L, PP, PK1000 (6102)
- SPEAKMAN Tepid Water Kit, Silver (SE-TW-EW)
- SPECTRUM Lactic Acid, 125mL (L1009-125MLAG)
- WHEATON Glass Jar, 8 oz, PK12 (W216905)
- WHEATON Cap, Screw Closure Size 58-400, PK72 (239242)
- WHEATON Cap, Screw Closure Size 22-400, PK200 (242218)
- WHEATON Bottle, Narrow Mouth, PK12 (W216811)
- WHEATON Plastic Bottle, 8 oz, PK72 (209674)
- WHEATON BOD Bottle, 300mL, PK24 (227497-04G)
- TRICORBRAUN 120 Ml Pet Cylinder Transparent Black, Round, Nozzle, Opaque Black Crc/Te Cap W/Breakaway Band (137697)
- Wheaton Bottles & Jars