Shop All Bottles & Jars
Wheaton
Plastic Jar, 125mL, PK36
Mfr # W209914
Zoro # G5969397
product price: $68.65
/pk 36, $1.91/ea
$68.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 125ml
- Height 68mm
- Labware Body Color Clear
- Graduation Range Not Specified
- Labware Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # W209914
- Zoro # G5969397
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 68mm |
Diameter | 53 mm |
Labware Height - Metric | 68 mm |
Labware Screw Closure Size | 58-400 mm |
Screw Closure Size | 58-400 mm |
Overall Height - Metric | 68 mm |
Body Diameter - Metric | 53 mm |
Mouth Size | Wide |
Description
Jar, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Closure Included Yes, Closure Liner Material Polyethylene, Body Diameter - Metric 53 mm, Body Material Polystyrene, Overall Height - Metric 68 mm, Screw Closure Size 58-400 mm, Closure Type Screw On, Closure Material Polypropylene, Closure Color White, Body Color White, Mouth Size Wide, Basic Material Plastic, Shape Round, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Hydrometer, IRS Alcohol, 0.2 (GW2609)
- LOVIBOND Silica PP High Range AC Test Kit (147351)
- CYNAMED Otoscope And Opthalmoscope Diagnostic Se (CYZR-983)
- AMSCOPE Adjustable Circuit Board Holder and Clamping Kit (CBH-100)
- WHEATON Bottle, Wide Mouth, PK24 (W216946)
- WHEATON AC Round Bottle, 1 oz, PK432 (W217005)
- WHEATON Silicone Tubing, 3mm x 36 (851419)
- WHEATON Plastic Bottle, 15mL, PK72 (209044)
- WHEATON Safety Coated Bottle, 32 oz, PK12 (220946)
- WHEATON Square Bottle, 8 oz, PK24 (W216881)
- QORPAK Bottle, 16 oz, PK12 (GLA-00864)
- Wheaton Bottles & Jars