Shop All Bottles & Jars
Wheaton
Plastic Jar, 1000mL, PK24
Mfr # W209917
Zoro # G5988796
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1,000mL
- Height 97mm
- Diameter 116 mm
- Labware Closure Liner Material Polyethylene
- Labware Closure Color White Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wheaton
- MFR # W209917
- Zoro # G5988796
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 97mm |
Diameter | 116 mm |
Labware Height - Metric | 97 mm |
Labware Screw Closure Size | 120-400 mm |
Screw Closure Size | 120-400 mm |
Overall Height - Metric | 97 mm |
Body Diameter - Metric | 116 mm |
Mouth Size | Wide |
Description
Jar, Capacity - Metric 1 L, Capacity - English 33.8 fl oz, Closure Included Yes, Closure Liner Material Polyethylene, Body Diameter - Metric 116 mm, Body Material Polystyrene, Overall Height - Metric 97 mm, Screw Closure Size 120-400 mm, Closure Type Screw On, Closure Material Polypropylene, Closure Color White, Body Color White, Mouth Size Wide, Basic Material Plastic, Shape Round, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Carboy W/Stopcock, Pp, 20-Liter (34052)
- BEING SCIENTIFIC Incubator (BIT-16)
- SP SCIENCEWARE Graduated Cylinder, 1000mL, Clear (F28696-0000)
- CORNING PYREX Crystallizing Dish, 90 x 50 mm (3140-90)
- WHEATON Cap, Screw Closure Size 58-400, PK72 (239242)
- WHEATON Cap, Screw Closure Size 33-400, PK144 (239284)
- WHEATON Boston Round Bottle, 32 oz, PK12 (W216841)
- WHEATON Bottle, Graduated, PK48 (W216967)
- WHEATON BOD Bottle, 300mL, PK24 (227497-03G)
- WHEATON AC Round Bottle, 4 oz, PK24 (W217002)
- SP SCIENCEWARE BTL WM MASON JAR 2 LT PP SCIEN, PK3 (F10915-0000)
- Wheaton Bottles & Jars