Shop All Bottles & Jars
Wheaton
Plastic Bottle, 8mL, PK72
Mfr # 209163
Zoro # G5881057
product price: $75.59
/pk 72, $1.05/ea
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8mL
- Height 43mm
- Autoclavable Yes
- Special Features Excellent Chemical and Temperature Resistance, Molded Tamper Proofing Bead for use with Shrink Band, Non-Drip Pour Lip Aids Safe and Clean Pouring, Superior Linerless Double Seal Closure Ensures Leak Free Performance
- Bottle/Jar Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheaton
- MFR # 209163
- Zoro # G5881057
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 43mm |
Labware Height - Metric | 43 mm |
Diameter | 25 mm |
Labware Screw Closure Size | 20-410 mm |
Screw Closure Size | 20-410 mm |
Minimum Screw Closure Size | 20 mm |
Body Diameter - Metric | 25 mm |
Mouth Size | Narrow |
Overall Height - Metric | 43 mm |
Description
8 mL Star Btl, NM PP Nat, 20-410 Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEE GEE Refractometer, Handheld, 0-20 (43012)
- ZORO SELECT Utility Funnel Set, PP/HDPE (212195-0001)
- LOVIBOND Sodium Hydroxide, 1.54 N (531530)
- GLOBE SCIENTIFIC Flange Cap, Green, Polyethylene, PK1000 (118127G)
- WHEATON Plastic Bottle, 30mL, PK72 (209165)
- WHEATON Boston Round Bottle, 1 oz, PK48 (W216812)
- WHEATON Media Bottle, 500mL, 188mm H, PK24 (219439)
- WHEATON AC Round Bottle, 4 oz, PK24 (W217002)
- WHEATON Snap-On Stoppers, Gray Bromobutyl, PK100 (W224100-342)
- WHEATON Cap, Screw Closure Size 33-430, PK100 (240680)
- ZORO SELECT Bottle, 16 oz., PK100 (10625-9007)
- Wheaton Labware