Shop All Bottles & Jars
Wheaton
Plastic Bottle, 8 oz, PK72
Mfr # 209674
Zoro # G5992725
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 oz.
- Height 102mm
- Autoclavable No
- Bottle/Jar Shape Round
- Labware Body Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wheaton
- MFR # 209674
- Zoro # G5992725
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 102mm |
Diameter | 65 mm |
Labware Height - Metric | 102 mm |
Labware Screw Closure Size | 53-400 mm |
Screw Closure Size | 53-400 mm |
Minimum Screw Closure Size | 53 mm |
Body Diameter - Metric | 68 mm |
Mouth Size | Wide |
Overall Height - Metric | 105 mm |
Description
8 oz Btl, Rd WM PKR, HDPE Nat, Pe Lnr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 8 oz, PK336 (PLA-03215)
- ZORO SELECT Wide Mouth Bottle, 1000ml, PK12 (3UUL3)
- AMSCOPE 63X Plan Achromatic Objective for Metallurgical Microscopes (PL63X)
- SYNTHWARE PLUG, HIGH VACUUM VALVE, PTFE STEM, VITON O-RING, 0-8mm (S540008)
- WHEATON Glass Jar, 32 oz, PK12 (W216907)
- WHEATON Boston Round Bottle, 16 oz, PK12 (W216804)
- WHEATON Packer Bottle, 32 oz., 192mm H, PK24 (209686)
- WHEATON Plastic Bottle, 30mL, PK72 (209165)
- WHEATON Cap, Screw Closure Size 22-400, PK144 (W239299)
- WHEATON Bottle, PETG, 500mL, Square, PK12 (WPBGC0500S)
- GLOBE SCIENTIFIC Fecal Container, 30mL, Pp, PK500 (109120L)
- Wheaton Bottles & Jars